Shop All Gas Springs & Dampers
Raymond
Gas Spring, Standard, Black Oxide, 29 lb.
Mfr # R12-038-GR
Zoro # G7887871
product price: $75.59
/ea
Sold in multiples of 2 for $151.18
Free Shipping & Returns
$151.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Black Oxide
- Compressed Length 3.15 in
- Extended Length 4.65 in
- Cylinder Dia. 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # R12-038-GR
- Zoro # G7887871
- Country of Origin Spain
- Category Gas Springs & Dampers
Dimensions
Compressed Length | 3.15 in |
Extended Length | 4.65 in |
Cylinder Dia. | 0.47 in |
Rod Dia. | 0.24 in |
Fitting Thread Size | M6 |
Details
Item | Gas Spring |
Type | Standard |
Force | 29 lb |
Material | Black Oxide |
Fitting Type | None |
Adjustable Resistance | Yes |
Fixed Resistance | No |
Stroke | 1.5 in |
Locking | No |
Description
Gas Spring, Standard, Material Black Oxide, Force 29 lb, Locking No, Rod Dia. 0.24 in, Cylinder Dia. 0.47 in, Fitting Type None, Fitting Thread Size M6, Stroke 1.5 in, Extended Length 4.65 in, Compressed Length 3.15 in, Fixed Resistance No, Adjustable Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER O-Ring, 29682 (29682)
- STOCKCAP EPDM Plugs-0.125-0.062-0.625-BLACK, 100PK (548322)
- ZORO SELECT All Fit Bushing, OD 0.859 In, PK25 (1EMN2)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1367H)
- RAYMOND Gas Spring, Standard, Black Oxide, 56 lb. (R12-038-BL)
- RAYMOND Gas Spring, Standard, Black Oxide, 56 lb. (R12-050-BL)
- RAYMOND Gas Spring, Standard, Black Oxide, 85 lb. (R12-015-RE)
- RAYMOND Gas Spring, Carbon Steel, Force 101 lb. (EPS2 24-040-BL)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-080-YE)
- RAYMOND Gas Spring, Carbon Steel, Force 382 lb. (X170-025)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 15 (AN041-028)
- Raymond Gas Springs & Dampers