Shop All Gas Springs & Dampers
Raymond
Gas Spring, Standard, Black Oxide, 202 lb.
Mfr # R19-038-YE
Zoro # G8107145
product price: $80.45
/ea
Sold in multiples of 2 for $160.90
Free Shipping & Returns
$160.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Black Oxide
- Compressed Length 3.15 in
- Extended Length 4.65 in
- Cylinder Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # R19-038-YE
- Zoro # G8107145
- Country of Origin Spain
- Category Gas Springs & Dampers
Dimensions
Compressed Length | 3.15 in |
Extended Length | 4.65 in |
Cylinder Dia. | 0.75 in |
Rod Dia. | 0.31 in |
Fitting Thread Size | M6 |
Details
Item | Gas Spring |
Type | Standard |
Force | 202 lb |
Material | Black Oxide |
Fixed Resistance | No |
Locking | No |
Stroke | 1.5 in |
Adjustable Resistance | Yes |
Fitting Type | None |
Description
Gas Spring, Standard, Material Black Oxide, Force 202 lb, Locking No, Rod Dia. 0.31 in, Cylinder Dia. 0.75 in, Fitting Type None, Fitting Thread Size M6, Stroke 1.5 in, Extended Length 4.65 in, Compressed Length 3.15 in, Fixed Resistance No, Adjustable Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N O-Ring, Dash 338, PK50 (ZUSAH70338)
- DEGUARD Brass padlock long shackle 2 1/8"- Keyed Alike #2 (DGBPLL-KA2)
- AMERICAN GARAGE DOOR SUPPLY Vertical Track 7ft. 4in., For 8ft Door, PR (T208VR)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP7348160900)
- RAYMOND Gas Spring, Standard, Black Oxide, 157 lb. (R19-038-RE)
- RAYMOND Gas Spring, Standard, Black Oxide, 85 lb. (R12-015-RE)
- RAYMOND Gas Spring, Carbon Steel, Force 101 lb. (EPS2 24-040-BL)
- RAYMOND Gas Spring, Carbon Steel, Force 3375 lb. (TU 1500-038)
- RAYMOND Gas Spring, Standard, Black Oxide, 56 lb. (R12-038-BL)
- RAYMOND Gas Spring, Carbon Steel, Force 382 lb. (X170-019)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF243-048)
- Raymond Gas Springs & Dampers