Shop All Gas Springs & Dampers
Raymond
Gas Spring, Standard, Black Oxide, 157 lb.
Mfr # R19-080-RE
Zoro # G7879882
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Black Oxide
- Compressed Length 4.8 in
- Extended Length 7.95 in
- Stroke 3.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # R19-080-RE
- Zoro # G7879882
- Country of Origin Spain
- Category Gas Springs & Dampers
Dimensions
Compressed Length | 4.8 in |
Extended Length | 7.95 in |
Cylinder Dia. | 0.75 in |
Rod Dia. | 0.31 in |
Fitting Thread Size | M6 |
Details
Item | Gas Spring |
Type | Standard |
Force | 157 lb |
Material | Black Oxide |
Stroke | 3.15 in |
Fitting Type | None |
Locking | No |
Fixed Resistance | No |
Adjustable Resistance | Yes |
Description
Gas Spring, Standard, Material Black Oxide, Force 157 lb, Locking No, Rod Dia. 0.31 in, Cylinder Dia. 0.75 in, Fitting Type None, Fitting Thread Size M6, Stroke 3.15 in, Extended Length 7.95 in, Compressed Length 4.8 in, Fixed Resistance No, Adjustable Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY 2016-2020 Mitsubishi Mirage G4 / 4-Button Smart Key Shell with MIT11R emergency key (SKS-MIT-031)
- MIDWEST FASTENER 11/16" White Nylon Plastic Flush Head Hole Plugs 8PK (69451)
- ARROW LOCK Knob Lockset, Mechanical, Entrance (RK11BD 3)
- EMTEK Oil Rubbed Bronze Passage 8100EUS10B (8100EUS10B)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-015-YE)
- RAYMOND Gas Spring, Carbon Steel, Force 382 lb. (X170-019)
- RAYMOND Gas Spring, Standard, Black Oxide, 56 lb. (R12-038-BL)
- RAYMOND Gas Spring, Carbon Steel, Force 2380 lb. (CU 1000-032)
- RAYMOND Spring, Carbon Steel, Force 13 to 95 lb. (EP2 16-010-BK)
- RAYMOND Gas Spring, Carbon Steel, Force 382 lb. (X170-025)
- SPD Welded Blade End Gas Spring (GSWB418633)
- Raymond Gas Springs & Dampers