Shop All Gas Springs & Dampers
Raymond
Gas Spring, Standard, Black Oxide, 157 lb.
Mfr # R19-038-RE
Zoro # G7946075
product price: $73.69
/ea
Sold in multiples of 2 for $147.38
$147.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standard
- Material Black Oxide
- Compressed Length 3.15 in
- Extended Length 4.65 in
- Adjustable Resistance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # R19-038-RE
- Zoro # G7946075
- Country of Origin Spain
- Category Gas Springs & Dampers
Dimensions
Compressed Length | 3.15 in |
Extended Length | 4.65 in |
Cylinder Dia. | 0.75 in |
Fitting Thread Size | M6 |
Rod Dia. | 0.31 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 157 lb |
Material | Black Oxide |
Adjustable Resistance | Yes |
Fixed Resistance | No |
Locking | No |
Fitting Type | None |
Stroke | 1.5 in |
Description
Gas Spring, Standard, Material Black Oxide, Force 157 lb, Locking No, Rod Dia. 0.31 in, Cylinder Dia. 0.75 in, Fitting Type None, Fitting Thread Size M6, Stroke 1.5 in, Extended Length 4.65 in, Compressed Length 3.15 in, Fixed Resistance No, Adjustable Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike Kit, 12/24VAC/DC, H.Duty, Fail Safe/Secure (1600-CDB-630)
- TRIMLITE 30" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2680pri8401LH10B4916)
- LUCKY LINE 42 key capacity File-A-Key™ Binder (Letter) No. 60020 (60020)
- DELTANA Surface Bolt, Heavy Duty Satin Nickel 18" (18SB15)
- RAYMOND Gas Spring, Carbon Steel, Force 101 lb. (EPS2 24-040-BL)
- RAYMOND Gas Spring, Standard, Black Oxide, 56 lb. (R12-050-BL)
- RAYMOND Gas Spring, Carbon Steel, Force 382 lb. (X170-019)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-025-YE)
- RAYMOND Gas Spring, Standard, Black Oxide, 85 lb. (R12-015-RE)
- RAYMOND Gas Spring, Standard, Black Oxide, 29 lb. (R12-038-GR)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 (AF042-048)
- Raymond Gas Springs & Dampers