Shop All Gas Springs & Dampers
Raymond
Gas Spring, Standard, Black Oxide, 112 lb.
Mfr # R12-080-YE
Zoro # G7799617
product price: $73.79
/ea
Sold in multiples of 2 for $147.58
$147.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Black Oxide
- Compressed Length 4.8 in
- Extended Length 8.07 in
- Stroke 3.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # R12-080-YE
- Zoro # G7799617
- Country of Origin Spain
- Category Gas Springs & Dampers
Dimensions
Compressed Length | 4.8 in |
Extended Length | 8.07 in |
Rod Dia. | 0.24 in |
Fitting Thread Size | M6 |
Cylinder Dia. | 0.47 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 112 lb |
Material | Black Oxide |
Stroke | 3.15 in |
Fitting Type | None |
Locking | No |
Adjustable Resistance | Yes |
Fixed Resistance | No |
Description
Gas Spring, Standard, Material Black Oxide, Force 112 lb, Locking No, Rod Dia. 0.24 in, Cylinder Dia. 0.47 in, Fitting Type None, Fitting Thread Size M6, Stroke 3.15 in, Extended Length 8.07 in, Compressed Length 4.8 in, Fixed Resistance No, Adjustable Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Stop, Floor-Mount, Satin Chrome (491.26D)
- TRIM-LOK Rubber Seal, 1/4" H, 25 ft L, D Shape, Black (X1153BT-25)
- ZORO SELECT Dome Door Stop, Floor-Mount, Brass (33J814)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Satin Brass Contemporary Drawer Pull (BP873192160)
- RAYMOND Gas Spring, Standard, Black Oxide, 85 lb. (R12-015-RE)
- RAYMOND Gas Spring, Carbon Steel, Force 2380 lb. (CU 1000-032)
- RAYMOND Gas Spring, Standard, Black Oxide, 56 lb. (R12-050-BL)
- RAYMOND Gas Spring, Carbon Steel, Force 101 lb. (EPS2 24-040-BL)
- RAYMOND Gas Spring, Carbon Steel, Force 3375 lb. (TU 1500-038)
- RAYMOND Spring, Carbon Steel, Force 13 to 95 lb. (EP2 16-010-BK)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 350 (55402C)
- Raymond Gas Springs & Dampers