Shop All Gas Springs & Dampers
Raymond
Gas Spring, Standard, Black Oxide, 112 lb.
Mfr # R12-025-YE
Zoro # G7933737
product price: $75.99
/ea
Sold in multiples of 2 for $151.98
Free Shipping & Returns
$151.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Black Oxide
- Compressed Length 2.64 in
- Extended Length 3.62 in
- Fixed Resistance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # R12-025-YE
- Zoro # G7933737
- Country of Origin Spain
- Category Gas Springs & Dampers
Dimensions
Compressed Length | 2.64 in |
Extended Length | 3.62 in |
Cylinder Dia. | 0.47 in |
Rod Dia. | 0.24 in |
Fitting Thread Size | M6 |
Details
Item | Gas Spring |
Type | Standard |
Force | 112 lb |
Material | Black Oxide |
Fixed Resistance | No |
Stroke | 0.98 in |
Adjustable Resistance | Yes |
Fitting Type | None |
Locking | No |
Description
Gas Spring, Standard, Material Black Oxide, Force 112 lb, Locking No, Rod Dia. 0.24 in, Cylinder Dia. 0.47 in, Fitting Type None, Fitting Thread Size M6, Stroke 0.98 in, Extended Length 3.62 in, Compressed Length 2.64 in, Fixed Resistance No, Adjustable Resistance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4GGP3)
- HARDWARE RESOURCES Zinc Finish Elbow Catch Polybagged with Screws (EC01-ZN)
- TRIMLITE 30" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2668pri8444)
- MIDWEST FASTENER 3/16" x .02" x 2" 18-8 Stainless Steel Extension Springs 3PK (38801)
- RAYMOND Gas Spring, Carbon Steel, Force 382 lb. (X170-019)
- RAYMOND Gas Spring, Standard, Black Oxide, 29 lb. (R12-038-GR)
- RAYMOND Spring, Carbon Steel, Force 13 to 95 lb. (EP2 16-010-BK)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-015-YE)
- RAYMOND Gas Spring, Standard, Black Oxide, 85 lb. (R12-015-RE)
- RAYMOND Gas Spring, Carbon Steel, Force 101 lb. (EP2 24-060-BL)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF244-041)
- Raymond Gas Springs & Dampers