Shop All Gas Springs & Dampers
Raymond
Gas Spring, Carbon Steel, Force 810 lb.
Mfr # X350-025
Zoro # G3275872
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Heavy Duty Nitrogen
- Force 810 lb
- Material Carbon Steel
- Rod Thread Size M6
- Compressed Length 2.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # X350-025
- Zoro # G3275872
- Country of Origin Sweden
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M6 |
Compressed Length | 2.18 in |
Extended Length | 3.15 in |
Cylinder Dia. | 1.25 in |
Details
Item | Gas Spring |
Type | Heavy Duty Nitrogen |
Force | 810 lb |
Material | Carbon Steel |
Locking | No |
Stroke | 1 in |
Adjustable Resistance | No |
Fitting Type | None |
Fixed Resistance | No |
Description
Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 810 lb, Rod Thread Size M6, Locking No, Cylinder Dia. 1.25 in, Fitting Type None, Stroke 1 in, Extended Length 3.15 in, Compressed Length 2.18 in, Fixed Resistance No, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO YM63 Replacement motorcycle key blank (ILCO-YM63)
- ILCO 1 1/8" Mortise Cylinder, 5-Pin, Schlage C Keyway, Standard Cam, Keyed Alike in Pairs, Bright (ILCO-7185SC1-03-KA2)
- NEWHOUSE HARDWARE Unlighted 1-3/4" Round Door Chime Push Button, Brass (BR4BL)
- LCN Door Closer Cover, 13", Bronze (4110-72 DKBRZ)
- RAYMOND Gas Spring, Standard, Black Oxide, 157 lb. (R19-080-RE)
- RAYMOND Gas Spring, Carbon Steel, Force 3375 lb. (TU 1500-038)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-080-YE)
- RAYMOND Gas Spring, Carbon Steel, Force 101 lb. (EPS2 24-040-BL)
- RAYMOND Gas Spring, Standard, Black Oxide, 56 lb. (R12-050-BL)
- RAYMOND Gas Spring, Carbon Steel, Force 101 lb. (EP2 24-060-BL)
- SPD Welded Blade End Gas Spring (GSWB258622)
- Raymond Gas Springs & Dampers