Shop All Gas Springs & Dampers
Raymond
Gas Spring, Carbon Steel, Force 720 lb.
Mfr # X320-038
Zoro # G3275942
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty Nitrogen
- Force 720 lb
- Material Carbon Steel
- Compressed Length 2.68 in
- Extended Length 4.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # X320-038
- Zoro # G3275942
- Country of Origin Sweden
- Category Gas Springs & Dampers
Dimensions
Compressed Length | 2.68 in |
Extended Length | 4.09 in |
Cylinder Dia. | 1 in |
Details
Item | Gas Spring |
Type | Heavy Duty Nitrogen |
Force | 720 lb |
Material | Carbon Steel |
Adjustable Resistance | No |
Locking | No |
Fixed Resistance | No |
Stroke | 1.5 in |
Fitting Type | None |
Description
Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 720 lb, Locking No, Cylinder Dia. 1 in, Fitting Type None, Stroke 1.5 in, Extended Length 4.09 in, Compressed Length 2.68 in, Fixed Resistance No, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Back Plate, 2-3/4" W, Polished Brass (900-10221)
- ABUS Combination Padlock, Front, Black/Silver (78/50)
- BALDWIN ESTATE Knob Unlacquered Brass Door Knobs Unlacquered Brass 5030 (5030.031.IMR)
- BALDWIN ESTATE Entry Door Knobs Oil Rubbed Bronze (5225.102.ENTR)
- RAYMOND Gas Spring, Standard, Black Oxide, 29 lb. (R12-038-GR)
- RAYMOND Gas Spring, Carbon Steel, Force 101 lb. (EP2 24-060-BL)
- RAYMOND Gas Spring, Carbon Steel, Force 101 lb. (EPS2 24-040-BL)
- RAYMOND Gas Spring, Standard, Black Oxide, 157 lb. (R19-080-RE)
- RAYMOND Spring, Carbon Steel, Force 13 to 95 lb. (EP2 16-010-BK)
- RAYMOND Gas Spring, Carbon Steel, Force 3375 lb. (TU 1500-038)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 350 (55401C)
- Raymond Gas Springs & Dampers