Shop All Gas Springs & Dampers
Raymond
Gas Spring, Carbon Steel, Force 600 lb.
Mfr # TU 250-025
Zoro # G3274822
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty Nitrogen
- Force 600 lb
- Material Carbon Steel
- Compressed Length 2.93 in
- Extended Length 3.93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # TU 250-025
- Zoro # G3274822
- Country of Origin Sweden
- Category Gas Springs & Dampers
Dimensions
Compressed Length | 2.93 in |
Extended Length | 3.93 in |
Cylinder Dia. | 1.5 in |
Details
Item | Gas Spring |
Type | Heavy Duty Nitrogen |
Force | 600 lb |
Material | Carbon Steel |
Locking | No |
Fixed Resistance | No |
Adjustable Resistance | No |
Stroke | 1 in |
Fitting Type | None |
Description
Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 600 lb, Locking No, Cylinder Dia. 1.5 in, Fitting Type None, Stroke 1 in, Extended Length 3.93 in, Compressed Length 2.93 in, Fixed Resistance No, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock Lami Stl 1Cd 1-1/8In (105D)
- OLYMPUS LOCKS Olympus Locks OLTR1256 26D 26D Trim Ring; 0.87 in. - Satin Chrome (OLTR1256 26D)
- PRIME-LINE 1 in. Black Rubber Sliding Door Bumper 2 Pack (D 1859)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Organizer Accessory for 448 series (448-BSKT-3C)
- RAYMOND Gas Spring, Carbon Steel, Force 382 lb. (X170-019)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-080-YE)
- RAYMOND Gas Spring, Standard, Black Oxide, 29 lb. (R12-038-GR)
- RAYMOND Gas Spring, Carbon Steel, Force 382 lb. (X170-025)
- RAYMOND Gas Spring, Carbon Steel, Force 3375 lb. (TU 1500-038)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-025-YE)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 200 (BK2X3-009)
- Raymond Gas Springs & Dampers