Shop All Gas Springs & Dampers
Raymond
Gas Spring, Carbon Steel, Force 600 lb.
Mfr # TU 250-012
Zoro # G3274798
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty Nitrogen
- Force 600 lb
- Material Carbon Steel
- Compressed Length 2.5 in
- Extended Length 2.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # TU 250-012
- Zoro # G3274798
- Country of Origin Sweden
- Category Gas Springs & Dampers
Dimensions
Compressed Length | 2.5 in |
Extended Length | 2.97 in |
Cylinder Dia. | 1.5 in |
Details
Item | Gas Spring |
Type | Heavy Duty Nitrogen |
Force | 600 lb |
Material | Carbon Steel |
Stroke | 0.5 in |
Adjustable Resistance | No |
Locking | No |
Fitting Type | None |
Fixed Resistance | No |
Description
Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 600 lb, Locking No, Cylinder Dia. 1.5 in, Fitting Type None, Stroke 0.5 in, Extended Length 2.97 in, Compressed Length 2.5 in, Fixed Resistance No, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Spring, Yellow, Overall 1-13/16" L, PK10 (ASF030030)
- TRINE Trine 2000 Series Electric Strikes, 6-14 VAC/DC Voltage, Sprayed Brass (2001-6-14AC/DC)
- PRIMELINE TOOLS Cabinet Door Roller Catch, Satin Nickel Steel Housing and Strike (Single Pack) (N 7386)
- STERLING SEAL & SUPPLY 429 Buna/NBR Nitrile O-Ring 90A Shore Black, -12 Pack (ORBN90A429X12)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-015-YE)
- RAYMOND Gas Spring, Standard, Black Oxide, 29 lb. (R12-038-GR)
- RAYMOND Gas Spring, Standard, Black Oxide, 85 lb. (R12-015-RE)
- RAYMOND Gas Spring, Carbon Steel, Force 720 lb. (X320-038)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-080-YE)
- RAYMOND Gas Spring, Carbon Steel, Force 101 lb. (EPS2 24-040-BL)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 (AF041-104)
- Raymond Gas Springs & Dampers