Shop All Gas Springs & Dampers
Raymond
Gas Spring, Carbon Steel, Force 52 lb.
Mfr # EPS2 24-025-GR
Zoro # G3273468
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty Nitrogen
- Material Carbon Steel
- Rod Thread Size M24x1.5
- Compressed Length 2.75 in
- Extended Length 3.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # EPS2 24-025-GR
- Zoro # G3273468
- Country of Origin Sweden
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M24x1.5 |
Compressed Length | 2.75 in |
Extended Length | 3.74 in |
Cylinder Dia. | 0.93 in |
Details
Item | Gas Spring |
Type | Heavy Duty Nitrogen |
Force | 52 lb |
Material | Carbon Steel |
Locking | No |
Fitting Type | None |
Stroke | 1 in |
Fixed Resistance | No |
Adjustable Resistance | No |
Description
Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 52 lb, Rod Thread Size M24x1.5, Locking No, Cylinder Dia. 0.93 in, Fitting Type None, Stroke 1 in, Extended Length 3.74 in, Compressed Length 2.75 in, Fixed Resistance No, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1006KIT-SG)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 6 ft. - Black (03_102)
- ZORO SELECT Hasp, Steel, 3-1/2 In. L (4PE31)
- J.W. WINCO DIN906-ST-M14X1.5-A Threaded Plugs, Tapered Thread (906-ST-M14X1.5-A)
- RAYMOND Gas Spring, Standard, Black Oxide, 85 lb. (R12-015-RE)
- RAYMOND Gas Spring, Standard, Black Oxide, 56 lb. (R12-050-BL)
- RAYMOND Gas Spring, Carbon Steel, Force 101 lb. (EP2 24-060-BL)
- RAYMOND Gas Spring, Standard, Black Oxide, 157 lb. (R19-038-RE)
- RAYMOND Gas Spring, Standard, Black Oxide, 56 lb. (R12-038-BL)
- RAYMOND Gas Spring, Carbon Steel, Force 3375 lb. (TU 1500-038)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 120 (AF042-055)
- Raymond Gas Springs & Dampers