Shop All Gas Springs & Dampers
Raymond
Gas Spring, Carbon Steel, Force 450 lb.
Mfr # M2-063-YE
Zoro # G3274533
original price:
$137.00
22% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty Nitrogen
- Material Carbon Steel
- Compressed Length 4.25 in
- Extended Length 6.75 in
- Stroke 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # M2-063-YE
- Zoro # G3274533
- Country of Origin Sweden
- Category Gas Springs & Dampers
Dimensions
Compressed Length | 4.25 in |
Extended Length | 6.75 in |
Cylinder Dia. | 1 in |
Details
Item | Gas Spring |
Type | Heavy Duty Nitrogen |
Force | 450 lb |
Material | Carbon Steel |
Stroke | 2.5 in |
Locking | No |
Fitting Type | None |
Adjustable Resistance | No |
Fixed Resistance | No |
Description
Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 450 lb, Locking No, Cylinder Dia. 1 in, Fitting Type None, Stroke 2.5 in, Extended Length 6.75 in, Compressed Length 4.25 in, Fixed Resistance No, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lever Door Holder, Zinc, Silver, 1-7/16"W (1XNK8)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP7348160900)
- SCHLAGE Tubular Lock (S10D JUP 613)
- BANSBACH EASYLIFT Dampers, Both Directions, Extended 7.24 (HX6P0-003)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-080-YE)
- RAYMOND Gas Spring, Standard, Black Oxide, 202 lb. (R19-038-YE)
- RAYMOND Spring, Carbon Steel, Force 13 to 95 lb. (EP2 16-010-BK)
- RAYMOND Gas Spring, Carbon Steel, Force 382 lb. (X170-019)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-015-YE)
- RAYMOND Gas Spring, Carbon Steel, Force 101 lb. (EPS2 24-040-BL)
- GENESIS Gs10-1175Md13-200 Gas Spring (GSS 6477UK)
- Raymond Gas Springs & Dampers