Raymond

Gas Spring, Carbon Steel, Force 4045 lb.


product price: $505.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Type Heavy Duty Nitrogen
  • Force 4045 lb
  • Material Carbon Steel
  • Compressed Length 6.68 in
  • Extended Length 8.66 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Compressed Length 6.68 in
Extended Length 8.66 in
Cylinder Dia. 2 in

Details

Item Gas Spring
Type Heavy Duty Nitrogen
Force 4045 lb
Material Carbon Steel
Adjustable Resistance No
Locking No
Stroke 2 in
Fitting Type None
Fixed Resistance No

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 4045 lb, Locking No, Cylinder Dia. 2 in, Fitting Type None, Stroke 2 in, Extended Length 8.66 in, Compressed Length 6.68 in, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.