Shop All Gas Springs & Dampers
Raymond
Gas Spring, Carbon Steel, Force 382 lb.
Mfr # X170-010
Zoro # G3275699
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Heavy Duty Nitrogen
- Force 382 lb
- Material Carbon Steel
- Compressed Length 1.56 in
- Extended Length 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # X170-010
- Zoro # G3275699
- Country of Origin Sweden
- Category Gas Springs & Dampers
Dimensions
Compressed Length | 1.56 in |
Extended Length | 1.97 in |
Cylinder Dia. | 0.75 in |
Details
Item | Gas Spring |
Type | Heavy Duty Nitrogen |
Force | 382 lb |
Material | Carbon Steel |
Fixed Resistance | No |
Fitting Type | None |
Stroke | 0.37 in |
Adjustable Resistance | No |
Locking | No |
Description
Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 382 lb, Locking No, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 0.37 in, Extended Length 1.97 in, Compressed Length 1.56 in, Fixed Resistance No, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX 1-1/8" Mortise Cyl, 6P Schl C Kwy, Straight cam, KD, 626, 4 Pack (MC65 (4PK))
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085053)
- LUCKY LINE 42 key capacity File-A-Key™ Binder (Letter) No. 60020 (60020)
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 304SS (CGI)
- RAYMOND Gas Spring, Carbon Steel, Force 101 lb. (EP2 24-060-BL)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-080-YE)
- RAYMOND Gas Spring, Standard, Black Oxide, 56 lb. (R12-050-BL)
- RAYMOND Gas Spring, Carbon Steel, Force 101 lb. (EPS2 24-040-BL)
- RAYMOND Spring, Carbon Steel, Force 13 to 95 lb. (EP2 16-010-BK)
- RAYMOND Gas Spring, Carbon Steel, Force 720 lb. (X320-038)
- SPD Welded Blade End Gas Spring (GSWB258645)
- Raymond Gas Springs & Dampers