Shop All Gas Springs & Dampers
Raymond
Gas Spring, Carbon Steel, Force 3375 lb.
Mfr # X1500-100
Zoro # G3275577
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty Nitrogen
- Force 3375 lb
- Material Carbon Steel
- Rod Thread Size M6
- Compressed Length 5.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # X1500-100
- Zoro # G3275577
- Country of Origin Sweden
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M6 |
Compressed Length | 5.56 in |
Extended Length | 9.51 in |
Cylinder Dia. | 2.5 in |
Details
Item | Gas Spring |
Type | Heavy Duty Nitrogen |
Force | 3375 lb |
Material | Carbon Steel |
Stroke | 3.93 in |
Adjustable Resistance | No |
Fitting Type | None |
Fixed Resistance | No |
Locking | No |
Description
Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 3375 lb, Rod Thread Size M6, Locking No, Cylinder Dia. 2.5 in, Fitting Type None, Stroke 3.93 in, Extended Length 9.51 in, Compressed Length 5.56 in, Fixed Resistance No, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Prescott Decorative Wall Panel (Two-Piece), 28"W x 22"H x 3/8"P (WALP28X22X037PRE)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type R (1C7R1626)
- CAMPBELL CHAIN & FITTINGS #70 "S" Hook, Bright (6107014)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Antique Bronze (FE595 CAM716ACC)
- RAYMOND Gas Spring, Carbon Steel, Force 720 lb. (X320-038)
- RAYMOND Gas Spring, Standard, Black Oxide, 157 lb. (R19-080-RE)
- RAYMOND Gas Spring, Standard, Black Oxide, 29 lb. (R12-038-GR)
- RAYMOND Gas Spring, Standard, Black Oxide, 56 lb. (R12-050-BL)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-025-YE)
- RAYMOND Gas Spring, Standard, Black Oxide, 85 lb. (R12-015-RE)
- BANSBACH EASYLIFT Rotary Damper, Disk, 8.5 Nm (FDN-63A-L903)
- Raymond Gas Springs & Dampers