Shop All Gas Springs & Dampers
Raymond
Gas Spring, Carbon Steel, Force 2380 lb.
Mfr # CU 1000-032
Zoro # G3271499
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty Nitrogen
- Force 2380 lb
- Material Carbon Steel
- Compressed Length 5.31 in
- Extended Length 6.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # CU 1000-032
- Zoro # G3271499
- Country of Origin Sweden
- Category Gas Springs & Dampers
Dimensions
Compressed Length | 5.31 in |
Extended Length | 6.56 in |
Cylinder Dia. | 1.5 in |
Details
Item | Gas Spring |
Type | Heavy Duty Nitrogen |
Force | 2380 lb |
Material | Carbon Steel |
Fitting Type | None |
Stroke | 1.25 in |
Locking | No |
Adjustable Resistance | No |
Fixed Resistance | No |
Description
Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 2380 lb, Locking No, Cylinder Dia. 1.5 in, Fitting Type None, Stroke 1.25 in, Extended Length 6.56 in, Compressed Length 5.31 in, Fixed Resistance No, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Nickel Door and Butt Hinge (DE44058TT15)
- KWIKSET Clear Pack Prescott Passage Handleset, Tustin Lever Trim, No Deadbolt, RCAL Latch, Satin Nickel Finish (CP815PTHXTNL-15)
- ZORO SELECT SoFt Buna-N O-Ring, Dash 332, PK5 (ZUSAH50332)
- NATIONAL MFG/SPECTRUM BRANDS HHI 412 CHR Hasp Lock (N206-953)
- RAYMOND Gas Spring, Standard, Black Oxide, 157 lb. (R19-038-RE)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-080-YE)
- RAYMOND Gas Spring, Carbon Steel, Force 101 lb. (EPS2 24-040-BL)
- RAYMOND Gas Spring, Standard, Black Oxide, 56 lb. (R12-038-BL)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-025-YE)
- RAYMOND Gas Spring, Carbon Steel, Force 382 lb. (X170-025)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-081)
- Raymond Gas Springs & Dampers