Shop All Gas Springs & Dampers
Raymond
Gas Spring, Carbon Steel, Force 225 lb.
Mfr # M2-125-BL
Zoro # G3274490
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty Nitrogen
- Material Carbon Steel
- Compressed Length 6.68 in
- Extended Length 11.61 in
- Fixed Resistance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # M2-125-BL
- Zoro # G3274490
- Country of Origin Sweden
- Category Gas Springs & Dampers
Dimensions
Compressed Length | 6.68 in |
Extended Length | 11.61 in |
Cylinder Dia. | 1 in |
Details
Item | Gas Spring |
Type | Heavy Duty Nitrogen |
Force | 225 lb |
Material | Carbon Steel |
Fixed Resistance | No |
Adjustable Resistance | No |
Locking | No |
Stroke | 4.93 in |
Fitting Type | None |
Description
Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 225 lb, Locking No, Cylinder Dia. 1 in, Fitting Type None, Stroke 4.93 in, Extended Length 11.61 in, Compressed Length 6.68 in, Fixed Resistance No, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Drive In Ball Catch, Steel (DBC10)
- CODEL DOORS 30" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2670pri8433)
- PHIFER WIRE SunTex 90 48 in. W X 100 ft. L Stucco Polyester Sun Screen Cloth (3004181)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (BSW-3Z)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-015-YE)
- RAYMOND Gas Spring, Standard, Black Oxide, 85 lb. (R12-015-RE)
- RAYMOND Gas Spring, Standard, Black Oxide, 29 lb. (R12-038-GR)
- RAYMOND Gas Spring, Carbon Steel, Force 101 lb. (EPS2 24-040-BL)
- RAYMOND Gas Spring, Carbon Steel, Force 382 lb. (X170-025)
- RAYMOND Gas Spring, Carbon Steel, Force 3375 lb. (TU 1500-038)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-08-S)
- Raymond Gas Springs & Dampers