Shop All Gas Springs & Dampers
Raymond
Gas Spring, Carbon Steel, Force 2068 lb.
Mfr # XMS 1000-100
Zoro # G3276828
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty Nitrogen
- Force 2068 lb
- Material Carbon Steel
- Rod Thread Size M6
- Compressed Length 5.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # XMS 1000-100
- Zoro # G3276828
- Country of Origin Sweden
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M6 |
Compressed Length | 5.43 in |
Extended Length | 9.37 in |
Cylinder Dia. | 2 in |
Details
Item | Gas Spring |
Type | Heavy Duty Nitrogen |
Force | 2068 lb |
Material | Carbon Steel |
Stroke | 3.93 in |
Fixed Resistance | No |
Adjustable Resistance | No |
Locking | No |
Fitting Type | None |
Description
Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 2068 lb, Rod Thread Size M6, Locking No, Cylinder Dia. 2 in, Fitting Type None, Stroke 3.93 in, Extended Length 9.37 in, Compressed Length 5.43 in, Fixed Resistance No, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSENTIALS 7 ZINC PLATED HEAVY DUTYPULL (851560)
- MONROE PMP Utility Hook, Steel, 4-1/4 In (4HDW1)
- ADAMS RITE Deadlatch, LH or RHR, 1-1/8, 2-2/3 In. L (4510-35-201-628)
- MIGHTY MULE Push To Open Bracket (FM148)
- RAYMOND Spring, Carbon Steel, Force 13 to 95 lb. (EP2 16-010-BK)
- RAYMOND Gas Spring, Carbon Steel, Force 101 lb. (EP2 24-060-BL)
- RAYMOND Gas Spring, Carbon Steel, Force 2380 lb. (CU 1000-032)
- RAYMOND Gas Spring, Carbon Steel, Force 382 lb. (X170-019)
- RAYMOND Gas Spring, Standard, Black Oxide, 29 lb. (R12-038-GR)
- RAYMOND Gas Spring, Standard, Black Oxide, 157 lb. (R19-038-RE)
- GENESIS Gs08-0775Pe10-153 Gas Spring (GSS 1563UP)
- Raymond Gas Springs & Dampers