Shop All Gas Springs & Dampers
Raymond
Gas Spring, Carbon Steel, Force 2068 lb.
Mfr # X1000-050
Zoro # G3275443
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty Nitrogen
- Force 2068 lb
- Material Carbon Steel
- Rod Thread Size M6
- Compressed Length 3.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # X1000-050
- Zoro # G3275443
- Country of Origin Sweden
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M6 |
Compressed Length | 3.43 in |
Extended Length | 5.43 in |
Cylinder Dia. | 2 in |
Details
Item | Gas Spring |
Type | Heavy Duty Nitrogen |
Force | 2068 lb |
Material | Carbon Steel |
Locking | No |
Adjustable Resistance | No |
Fitting Type | None |
Fixed Resistance | No |
Stroke | 2 in |
Description
Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 2068 lb, Rod Thread Size M6, Locking No, Cylinder Dia. 2 in, Fitting Type None, Stroke 2 in, Extended Length 5.43 in, Compressed Length 3.43 in, Fixed Resistance No, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum (2215-STD RH AL)
- PRIME-LINE Diecast, White, Window Sash Lock, Right Hand (F 2626)
- PEMKO Door Frame Weatherstrip, Brush Insert, 7ft (18041 CNB X 84)
- KEYLESS FACTORY KeylessFactory: w901-905 - 2003-2007 Sprinter 2 Button Flip Key (RFK-MB-009)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-080-YE)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-015-YE)
- RAYMOND Gas Spring, Standard, Black Oxide, 56 lb. (R12-038-BL)
- RAYMOND Gas Spring, Standard, Black Oxide, 29 lb. (R12-038-GR)
- RAYMOND Gas Spring, Standard, Black Oxide, 157 lb. (R19-038-RE)
- RAYMOND Gas Spring, Standard, Black Oxide, 56 lb. (R12-050-BL)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (60002HD3)
- Raymond Gas Springs & Dampers