Shop All Gas Springs & Dampers
Raymond
Gas Spring, Carbon Steel, Force 2068 lb.
Mfr # X1000-016
Zoro # G3275419
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty Nitrogen
- Force 2068 lb
- Material Carbon Steel
- Rod Thread Size M6
- Compressed Length 2.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # X1000-016
- Zoro # G3275419
- Country of Origin Sweden
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M6 |
Compressed Length | 2.12 in |
Extended Length | 2.76 in |
Cylinder Dia. | 2 in |
Details
Item | Gas Spring |
Type | Heavy Duty Nitrogen |
Force | 2068 lb |
Material | Carbon Steel |
Adjustable Resistance | No |
Fixed Resistance | No |
Fitting Type | None |
Locking | No |
Stroke | 0.62 in |
Description
Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 2068 lb, Rod Thread Size M6, Locking No, Cylinder Dia. 2 in, Fitting Type None, Stroke 0.62 in, Extended Length 2.76 in, Compressed Length 2.12 in, Fixed Resistance No, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Pull 3 Inch Center to Center (PA0222-SN)
- LAUREY 128mm Cosmo Pull, Oil Rubbed Bronze (73166)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (45-354ORBZ)
- MONROE PMP 3" W x 48" H Bright Nickel Continuous Hinge (CB26030048GA)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-025-YE)
- RAYMOND Gas Spring, Standard, Black Oxide, 202 lb. (R19-038-YE)
- RAYMOND Gas Spring, Standard, Black Oxide, 157 lb. (R19-038-RE)
- RAYMOND Gas Spring, Carbon Steel, Force 2380 lb. (CU 1000-032)
- RAYMOND Gas Spring, Standard, Black Oxide, 56 lb. (R12-050-BL)
- RAYMOND Gas Spring, Standard, Black Oxide, 157 lb. (R19-080-RE)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF244-043)
- Raymond Gas Springs & Dampers