Shop All Gas Springs & Dampers
Raymond
Gas Spring, Carbon Steel, Force 191 lb.
Mfr # EP2 24-040-RE
Zoro # G3273081
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty Nitrogen
- Force 191 lb
- Material Carbon Steel
- Rod Thread Size M24x1.5
- Compressed Length 3.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # EP2 24-040-RE
- Zoro # G3273081
- Country of Origin Sweden
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M24x1.5 |
Compressed Length | 3.37 in |
Extended Length | 4.93 in |
Cylinder Dia. | 0.93 in |
Details
Item | Gas Spring |
Type | Heavy Duty Nitrogen |
Force | 191 lb |
Material | Carbon Steel |
Fitting Type | None |
Fixed Resistance | No |
Adjustable Resistance | No |
Locking | No |
Stroke | 1.56 in |
Description
Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 191 lb, Rod Thread Size M24x1.5, Locking No, Cylinder Dia. 0.93 in, Fitting Type None, Stroke 1.56 in, Extended Length 4.93 in, Compressed Length 3.37 in, Fixed Resistance No, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Power Supply, 2A, 12/24VDC (PS902)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 6", 1/8" Thick, #300 (BULK-FG-2006)
- M-D M-D Decorative Aluminum Edging With Screws, 72"L, For 13/16" Thickness, Anodized (69450)
- RAYMOND Compression Spring, Overall 25/64" L, PK10 (C03000380380S)
- RAYMOND Gas Spring, Standard, Black Oxide, 157 lb. (R19-080-RE)
- RAYMOND Gas Spring, Standard, Black Oxide, 157 lb. (R19-038-RE)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-080-YE)
- RAYMOND Gas Spring, Carbon Steel, Force 382 lb. (X170-025)
- RAYMOND Gas Spring, Standard, Black Oxide, 56 lb. (R12-038-BL)
- RAYMOND Gas Spring, Standard, Black Oxide, 85 lb. (R12-015-RE)
- HARDWARE RESOURCES Separate Soft-close Damper Bulk pack (ISC)
- Raymond Gas Springs & Dampers