Shop All Gas Springs & Dampers
Raymond
Gas Spring, Carbon Steel, Force 16860 lb.
Mfr # TU 7500-100
Zoro # G3275139
Free Shipping & Returns
$1,148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty Nitrogen
- Force 16,860 lb
- Material Carbon Steel
- Rod Thread Size M16
- Compressed Length 10.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # TU 7500-100
- Zoro # G3275139
- Country of Origin Sweden
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M16 |
Compressed Length | 10.06 in |
Extended Length | 13.98 in |
Cylinder Dia. | 5.93 in |
Details
Item | Gas Spring |
Type | Heavy Duty Nitrogen |
Force | 16,860 lb |
Material | Carbon Steel |
Stroke | 3.93 in |
Fitting Type | None |
Adjustable Resistance | No |
Fixed Resistance | No |
Locking | No |
Description
Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 16,860 lb, Rod Thread Size M16, Locking No, Cylinder Dia. 5.93 in, Fitting Type None, Stroke 3.93 in, Extended Length 13.98 in, Compressed Length 10.06 in, Fixed Resistance No, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Textured, Champagne, 1-1/2"W X 48"H (CGUP-12-4-313)
- MONROE PMP 4 in W x 72 in H Mill Steel Continuous Hinge (CC12540072)
- HARDWARE RESOURCES 14" EZ Open Full Extension Heavy Duty Dura Close Soft-Close Ball Bearing Side Mount Slide (303-300-14)
- BALDWIN Reserve Dark Bronze Screws (8BR0502007)
- RAYMOND Gas Spring, Carbon Steel, Force 2068 lb. (X1000-050)
- RAYMOND Gas Spring, Carbon Steel, Force 1060 lb. (X500-032)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-015-YE)
- RAYMOND Gas Spring, Carbon Steel, Force 720 lb. (X320-038)
- RAYMOND Gas Spring, Carbon Steel, Force 3375 lb. (TU 1500-038)
- RAYMOND Gas Spring, Standard, Black Oxide, 202 lb. (R19-038-YE)
- GENESIS Gs08-0800Md10-065 Gas Spring (GSS 6397UF)
- Raymond Gas Springs & Dampers