Shop All Gas Springs & Dampers
Raymond
Gas Spring, Carbon Steel, Force 1665 lb.
Mfr # X750-010
Zoro # G3276627
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty Nitrogen
- Force 1665 lb
- Material Carbon Steel
- Rod Thread Size M6
- Compressed Length 1.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # X750-010
- Zoro # G3276627
- Country of Origin Sweden
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M6 |
Compressed Length | 1.62 in |
Extended Length | 2.05 in |
Cylinder Dia. | 1.75 in |
Details
Item | Gas Spring |
Type | Heavy Duty Nitrogen |
Force | 1665 lb |
Material | Carbon Steel |
Fixed Resistance | No |
Locking | No |
Stroke | 0.37 in |
Adjustable Resistance | No |
Fitting Type | None |
Description
Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 1665 lb, Rod Thread Size M6, Locking No, Cylinder Dia. 1.75 in, Fitting Type None, Stroke 0.37 in, Extended Length 2.05 in, Compressed Length 1.62 in, Fixed Resistance No, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Pull Plate, Aluminum, 16"L x 4"W, 0.05" Proj. (BF107 X 70C.28)
- MASTER LOCK WALL MOUNT LOCK BOX BLACK (5481D)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft. L (425E-36)
- ZORO SELECT Full Face Viton Flange Gasket for 3" Pipe, 1/16" Thick, #300 (BULK-FG-460)
- RAYMOND Gas Spring, Carbon Steel, Force 101 lb. (EPS2 24-040-BL)
- RAYMOND Gas Spring, Standard, Black Oxide, 29 lb. (R12-038-GR)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-015-YE)
- RAYMOND Gas Spring, Standard, Black Oxide, 85 lb. (R12-015-RE)
- RAYMOND Gas Spring, Carbon Steel, Force 3375 lb. (TU 1500-038)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-080-YE)
- SEA-DOG Gas Filled Lift Spring - 20" - 40# (321484-1)
- Raymond Gas Springs & Dampers