Shop All Gas Springs & Dampers
Raymond
Gas Spring, Carbon Steel, Force 13 lb.
Mfr # EP2 16-020-GR
Zoro # G3271867
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty Nitrogen
- Force 13 lb
- Material Carbon Steel
- Rod Thread Size M16x1.5
- Compressed Length 2.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # EP2 16-020-GR
- Zoro # G3271867
- Country of Origin Sweden
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M16x1.5 |
Compressed Length | 2.56 in |
Extended Length | 3.35 in |
Cylinder Dia. | 0.62 in |
Details
Item | Gas Spring |
Type | Heavy Duty Nitrogen |
Force | 13 lb |
Material | Carbon Steel |
Adjustable Resistance | No |
Stroke | 0.81 in |
Fitting Type | None |
Fixed Resistance | No |
Locking | No |
Description
Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 13 lb, Rod Thread Size M16x1.5, Locking No, Cylinder Dia. 0.62 in, Fitting Type None, Stroke 0.81 in, Extended Length 3.35 in, Compressed Length 2.56 in, Fixed Resistance No, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Don-Jo: Flush Bolt 1555 (DNJ-1555-626)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1367H)
- ZORO SELECT O-Ring, Buna N, 13.3mm OD, PK100 (1RJB4)
- SCHLAGE Electric Cylindrical Lock, ND80JDEU RHO 626 RX (ND80JDEU RHO 626 RX)
- RAYMOND Gas Spring, Carbon Steel, Force 382 lb. (X170-025)
- RAYMOND Gas Spring, Carbon Steel, Force 101 lb. (EPS2 24-040-BL)
- RAYMOND Spring, Carbon Steel, Force 13 to 95 lb. (EP2 16-010-BK)
- RAYMOND Gas Spring, Carbon Steel, Force 3375 lb. (TU 1500-038)
- RAYMOND Gas Spring, Standard, Black Oxide, 29 lb. (R12-038-GR)
- RAYMOND Gas Spring, Carbon Steel, Force 2380 lb. (CU 1000-032)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 400 (AF543-008)
- Raymond Gas Springs & Dampers