Shop All Gas Springs & Dampers
Raymond
Gas Spring, Carbon Steel, Force 1060 lb.
Mfr # X500-032
Zoro # G3276152
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty Nitrogen
- Force 1060 lb
- Material Carbon Steel
- Rod Thread Size M6
- Compressed Length 2.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # X500-032
- Zoro # G3276152
- Country of Origin Sweden
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M6 |
Compressed Length | 2.43 in |
Extended Length | 3.7 in |
Cylinder Dia. | 1.5 in |
Details
Item | Gas Spring |
Type | Heavy Duty Nitrogen |
Force | 1060 lb |
Material | Carbon Steel |
Stroke | 1.25 in |
Fixed Resistance | No |
Locking | No |
Fitting Type | None |
Adjustable Resistance | No |
Description
Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 1060 lb, Rod Thread Size M6, Locking No, Cylinder Dia. 1.5 in, Fitting Type None, Stroke 1.25 in, Extended Length 3.7 in, Compressed Length 2.43 in, Fixed Resistance No, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085053)
- SECURITRON Electromagnetic Lock, 600lb., M32 Series (M32)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 46mm ID, PK25 (ZUSAH3X46)
- ABUS Cable Lock, Combination Key Type, Plastic (95455)
- RAYMOND Gas Spring, Carbon Steel, Force 720 lb. (X320-038)
- RAYMOND Gas Spring, Standard, Black Oxide, 29 lb. (R12-038-GR)
- RAYMOND Gas Spring, Standard, Black Oxide, 56 lb. (R12-050-BL)
- RAYMOND Gas Spring, Standard, Black Oxide, 157 lb. (R19-038-RE)
- RAYMOND Gas Spring, Carbon Steel, Force 16860 lb. (TU 7500-100)
- RAYMOND Gas Spring, Standard, Black Oxide, 56 lb. (R12-038-BL)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 70 (AN041-034)
- Raymond Gas Springs & Dampers