Shop All Gas Springs & Dampers
Raymond
Gas Spring, Carbon Steel, Force 101 lb.
Mfr # EPS2 24-040-BL
Zoro # G3273440
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty Nitrogen
- Force 101 lb
- Material Carbon Steel
- Rod Thread Size M24x1.5
- Compressed Length 3.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # EPS2 24-040-BL
- Zoro # G3273440
- Country of Origin Sweden
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M24x1.5 |
Compressed Length | 3.37 in |
Extended Length | 4.93 in |
Cylinder Dia. | 0.93 in |
Details
Item | Gas Spring |
Type | Heavy Duty Nitrogen |
Force | 101 lb |
Material | Carbon Steel |
Fitting Type | None |
Adjustable Resistance | No |
Locking | No |
Fixed Resistance | No |
Stroke | 1.56 in |
Description
Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 101 lb, Rod Thread Size M24x1.5, Locking No, Cylinder Dia. 0.93 in, Fitting Type None, Stroke 1.56 in, Extended Length 4.93 in, Compressed Length 3.37 in, Fixed Resistance No, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Lock Box, Surface Mount, 5 Keys (1267)
- ILCO Ilco: Mechanical Test Key Honda / Acura HO01-SVC (ILCO-HO01-SVC)
- ZORO SELECT Door Pull, Steel, 4 In L, Matte, Unthr. Through Holes (1WAB5)
- ZORO SELECT 1 in W x 48 in H Bright Brass Continuous Hinge (1CCG8)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-080-YE)
- RAYMOND Gas Spring, Standard, Black Oxide, 157 lb. (R19-038-RE)
- RAYMOND Gas Spring, Standard, Black Oxide, 157 lb. (R19-080-RE)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-015-YE)
- RAYMOND Gas Spring, Carbon Steel, Force 3375 lb. (TU 1500-038)
- RAYMOND Gas Spring, Standard, Black Oxide, 56 lb. (R12-038-BL)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 90 (AF042-050)
- Raymond Gas Springs & Dampers