Shop All Gas Springs & Dampers
Raymond
Gas Spring, Carbon Steel, Force 101 lb.
Mfr # EP2 24-060-BL
Zoro # G3273221
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty Nitrogen
- Force 101 lb
- Material Carbon Steel
- Rod Thread Size M24x1.5
- Compressed Length 4.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # EP2 24-060-BL
- Zoro # G3273221
- Country of Origin Sweden
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M24x1.5 |
Compressed Length | 4.12 in |
Extended Length | 6.5 in |
Cylinder Dia. | 0.93 in |
Details
Item | Gas Spring |
Type | Heavy Duty Nitrogen |
Force | 101 lb |
Material | Carbon Steel |
Adjustable Resistance | No |
Locking | No |
Fitting Type | None |
Fixed Resistance | No |
Stroke | 2.37 in |
Description
Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 101 lb, Rod Thread Size M24x1.5, Locking No, Cylinder Dia. 0.93 in, Fitting Type None, Stroke 2.37 in, Extended Length 6.5 in, Compressed Length 4.12 in, Fixed Resistance No, Adjustable Resistance No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Pull Plate, Barrier-Free, Antimicrobial (102 X 70A.28)
- ZORO SELECT Manual Hydraulic Door Closer Medium Duty Interior and Exterior (5TUN9)
- ABH A110HD / A110LL Aluminum Continuous Gear Hinges Full Mortise 83" Black (ABH-A110HDB 083)
- DELTANA Edge Pulls-Thin, 4-1/4" Satin Nickel (EPT425U15)
- RAYMOND Gas Spring, Carbon Steel, Force 720 lb. (X320-038)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-080-YE)
- RAYMOND Gas Spring, Standard, Black Oxide, 56 lb. (R12-050-BL)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-015-YE)
- RAYMOND Gas Spring, Standard, Black Oxide, 157 lb. (R19-080-RE)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-025-YE)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 500 (AF542-008)
- Raymond Gas Springs & Dampers