Shop All Extension Springs
Raymond
Extension Spring, Utility, Brass, PK12
Mfr # 020039000
Zoro # G1983600
product price: $31.95
/pk 12, $2.66/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material Brass
- Overall Length 1 3/64 in
- Outside Dia. 0.3 in
- Wire Dia. 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 020039000
- Zoro # G1983600
- Country of Origin Mexico
- Category Extension Springs
Dimensions
Overall Length | 1 3/64 in |
Outside Dia. | 0.3 in |
Wire Dia. | 0.04 in |
Fabric Sleeve Outside Dia. | 0.38 in |
Details
Type | Utility |
Material | Brass |
Spring Rate (Lbs./In.) | 7.8 lb/in |
Meets/Exceeds | ASTM B134 |
Deflection @ Load | 0.15 in |
Item | Extension Spring |
Finish | Plain |
End Type | Full Twist Loops |
Load (Lbs.) | 2.61 lb |
Description
Extension Spring, Utility, Brass, Plain, End Type Full Twist Loops, Overall Length 1-3/64 In., Outside Dia. 0.300 In., Wire Dia. 0.040 In., Fabric Sleeve Outside Dia. 0.38 In., Load (Lbs.) 2.61, Deflection @ Load 0.15 In., Spring Rate (Lbs./In.) 7.8, Meets/Exceeds ASTM B134
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Full Face, 8 In, SBR, Red (7124FF-0150-125-0800)
- PRIMELINE TOOLS Bi-Fold Door Top Pivot and Guide Wheel (2 Pack) (N 7266)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Black 4" (4SBCS19)
- SCHLAGE Antique Bronze Passage Knob Lockset, Siena/Wakefield (F10 SIE 716 WKF)
- RAYMOND Extension Spring, Standard Steel, PK12 (020042000)
- RAYMOND Extension Spring, Standard Steel, PK6 (020010000)
- RAYMOND Service Part Extension Spring Carbon, PK2 (20112000)
- RAYMOND Double Loop Extension Spring, Music Wire (020155000)
- RAYMOND Extension Spring, Standard Steel, PK3 (020024000)
- RAYMOND Double Loop Extension Spring, Music Wire (020154000)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 7 1/2 OAL (1NBR6)
- Raymond Extension Springs