Shop All Extension Springs
Raymond
Extension Spring, Standard Steel, PK6, Type: Utility
Mfr # 020009000
Zoro # G2284768
original price:
$20.35
10% off
new price: $18.29
/pk 6, $3.05/ea
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Utility
- Material Standard Steel
- Overall Length 6 7/16 in
- Outside Dia. 0.44 in
- Wire Dia. 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 020009000
- Zoro # G2284768
- Country of Origin Mexico
- Category Extension Springs
Dimensions
Overall Length | 6 7/16 in |
Outside Dia. | 0.44 in |
Wire Dia. | 0.05 in |
Fabric Sleeve Outside Dia. | 0.53 in |
Details
Type | Utility |
Material | Standard Steel |
Spring Rate (Lbs./In.) | 1.1 lb/in |
Meets/Exceeds | ASTM A227/A228 and AMS 5112 |
Deflection @ Load | 1.9 in |
Item | Extension Spring |
Finish | Oil |
Load (Lbs.) | 4.2 lb |
End Type | Full Twist Loops |
Description
Extension Spring, Utility, Standard Steel, Oil, End Type Full Twist Loops, Overall Length 6-7/16 In., Outside Dia. 0.440 In., Wire Dia. 0.050 In., Fabric Sleeve Outside Dia. 0.53 In., Load (Lbs.) 4.20, Deflection @ Load 1.90 In., Spring Rate (Lbs./In.) 1.1, Meets/Exceeds ASTM A227/A228 and AMS 5112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOVA Grease Gun Holder (KV-GreaseGun-V1)
- BEST Key Blank, BEST Lock, Standard, A Keyway (1A1A1KS654KS292)
- HARDWARE RESOURCES 270° Full Wrap for 3/4" Framex3/4" Door, Inset Flush Ball Tip Hinge - Satin Nickel (0128SN)
- TRIMLITE 24" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2080pri8433)
- RAYMOND Service Part Extension Spring Carbon, PK5 (20028000)
- RAYMOND Extension Spring, Standard Steel, PK12, Load (Lbs.): 1.68 (020017000)
- RAYMOND Extension Spring, Standard Steel, PK3 (020002000)
- RAYMOND Extension Spring, Standard Steel, PK6 (020010000)
- RAYMOND Extension Spring, Standard Steel, PK3 (020003000)
- RAYMOND Extension Spring, Standard Steel, PK6 (020022000)
- MIDWEST FASTENER 5/8" x 0.062" x 4" 18-8 Stainless Steel Extension Springs 3PK (38826)
- Raymond Extension Springs