Shop All Extension Springs
Raymond
Extension Spring, Standard Steel, PK6, Load (Lbs.): 78.72
Mfr # 020103000
Zoro # G8108204
product price: $49.79
/pk 6, $8.30/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material Standard Steel
- Overall Length 15 19/32 in
- Outside Dia. 1.56 in
- Wire Dia. 0.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 020103000
- Zoro # G8108204
- Country of Origin Mexico
- Category Extension Springs
Dimensions
Overall Length | 15 19/32 in |
Outside Dia. | 1.56 in |
Wire Dia. | 0.21 in |
Fabric Sleeve Outside Dia. | 1.77 in |
Details
Type | Utility |
Material | Standard Steel |
Spring Rate (Lbs./In.) | 16.06 lb/in |
Deflection @ Load | 2.1 in |
Meets/Exceeds | ASTM A227/A228 and AMS 5112 |
Finish | Oil |
Load (Lbs.) | 78.72 lb |
End Type | Machine Half Loop |
Item | Extension Spring |
Description
Extension Spring, Utility, Standard Steel, Oil, End Type Machine Half Loop, Overall Length 15-19/32 In., Outside Dia. 1.560 In., Wire Dia. 0.210 In., Fabric Sleeve Outside Dia. 1.77 In., Load (Lbs.) 78.72, Deflection @ Load 2.10 In., Spring Rate (Lbs./In.) 16.06, Meets/Exceeds ASTM A227/A228 and AMS 5112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 5" Wx5"Dx35-1/2"H Rubberwood Square Post (P35RW)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF040-016)
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 1/4 OD, PK6 (1NAD6)
- SCHLAGE ELECTRONICS Electronic Lock, Satin Chrome, 12 Button (CO100CY50 KP RHO 626 PD)
- RAYMOND Extension Spring, Standard Steel, PK3 (020023000)
- RAYMOND Extension Spring, Standard Steel, PK12, Load (Lbs.): 1.68 (020017000)
- RAYMOND Extension Spring, Standard Steel, PK3 (020012000)
- RAYMOND Extension Spring, Standard Steel, PK6, Type: Utility (020009000)
- RAYMOND Extension Spring, Standard Steel, PK6 (020102000)
- RAYMOND Extension Spring, Standard Steel, PK12 (020042000)
- RAYMOND Extension Spring, Utility, Brass, PK12 (020039000)
- Raymond Extension Springs