Shop All Extension Springs
Raymond
Extension Spring, Standard Steel, PK6
Mfr # 020100000
Zoro # G8439724
product price: $59.75
/pk 6, $9.96/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material Standard Steel
- Overall Length 9 45/64 in
- Outside Dia. 1.13 in
- Wire Dia. 0.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 020100000
- Zoro # G8439724
- Country of Origin Mexico
- Category Extension Springs
Dimensions
Overall Length | 9 45/64 in |
Outside Dia. | 1.13 in |
Wire Dia. | 0.15 in |
Fabric Sleeve Outside Dia. | 1.29 in |
Details
Type | Utility |
Material | Standard Steel |
Spring Rate (Lbs./In.) | 13.5 lb/in |
Item | Extension Spring |
Deflection @ Load | 1 in |
End Type | Machine Half Loop |
Meets/Exceeds | ASTM A227/A228 and AMS 5112 |
Load (Lbs.) | 35.5 lb |
Finish | Oil |
Description
Extension Spring, Utility, Standard Steel, Oil, End Type Machine Half Loop, Overall Length 9-45/64 In., Outside Dia. 1.130 In., Wire Dia. 0.150 In., Fabric Sleeve Outside Dia. 1.29 In., Load (Lbs.) 35.50, Deflection @ Load 1.00 In., Spring Rate (Lbs./In.) 13.5, Meets/Exceeds ASTM A227/A228 and AMS 5112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Cyrus Cranton 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0123)
- MID ATLANTIC RUBBER Rubber Grommet - 5/8" x 3/16" x 7/8" x 1 1/8" x 7/16", PK 50 (OMAR-2764-50PK)
- PRIME-LINE International Series, Sliding Window Roller Assembly, Flat Steel Ball 2 Pack (G 3124)
- EKENA MILLWORK 6 3/8"W x 2 5/8"H x 5/8"P Wreath Onlay (ONL06X03X01WR)
- RAYMOND Service Part Extension Spring Carbon, PK2 (20104000)
- RAYMOND Extension Spring, Standard Steel, PK3 (020023000)
- RAYMOND Extension Spring, Utility, Brass, PK12 (020039000)
- RAYMOND Extension Spring, Standard Steel, PK6, Load (Lbs.): 78.72 (020103000)
- RAYMOND Double Loop Extension Spring, Music Wire (020154000)
- RAYMOND Extension Spring, Standard Steel, PK3 (020003000)
- SPEC Extension Spring, PK10 (E03000491250M)
- Raymond Extension Springs