Shop All Extension Springs
Raymond
Extension Spring, Standard Steel, PK6
Mfr # 020022000
Zoro # G1983619
product price: $13.95
/pk 6, $2.32/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material Standard Steel
- Overall Length 4 25/64 in
- Outside Dia. 0.48 in
- Wire Dia. 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 020022000
- Zoro # G1983619
- Country of Origin Mexico
- Category Extension Springs
Dimensions
Overall Length | 4 25/64 in |
Outside Dia. | 0.48 in |
Wire Dia. | 0.06 in |
Fabric Sleeve Outside Dia. | 0.58 in |
Details
Type | Utility |
Material | Standard Steel |
Spring Rate (Lbs./In.) | 4.86 lb/in |
Item | Extension Spring |
Finish | Oil |
Load (Lbs.) | 14 lb |
End Type | Machine Half Loop |
Deflection @ Load | 2.01 in |
Meets/Exceeds | ASTM A227/A228 and AMS 5112 |
Description
Extension Spring, Utility, Standard Steel, Oil, End Type Machine Half Loop, Overall Length 4-25/64 In., Outside Dia. 0.480 In., Wire Dia. 0.060 In., Fabric Sleeve Outside Dia. 0.58 In., Load (Lbs.) 14.00, Deflection @ Load 2.01 In., Spring Rate (Lbs./In.) 4.86, Meets/Exceeds ASTM A227/A228 and AMS 5112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Cylindrical Storeroom Lever W/ Door Handle Lock (DL-LSV80SPA-US26D)
- PAWLING Corner Guard, Textured, Silver Gray, 2"W X 48"H (CG-20-4-210)
- SPEC Compression Spring Music Wire, PK5, C03120472250S (C03120472250S)
- BALDWIN ESTATE Passage Latches Oil Rubbed Bronze (5513.102)
- RAYMOND Extension Spring, Standard Steel, PK6 (020019000)
- RAYMOND Extension Spring, Standard Steel, PK3 (020031000)
- RAYMOND Extension Spring, Standard Steel, PK12 (020032000)
- RAYMOND Extension Spring, Standard Steel, PK3 (020012000)
- RAYMOND Extension Spring, Standard Steel, PK3 (020029000)
- RAYMOND Extension Spring, Utility, Standard Steel (020113000)
- MIDWEST FASTENER 3/16" x 0.026" x 2" 18-8 Stainless Steel Extension Springs 3PK (38802)
- Raymond Extension Springs