Shop All Extension Springs
Raymond
Extension Spring, Standard Steel, PK6
Mfr # 020020000
Zoro # G3030557
Sold in multiples of 2 for $21.78
$21.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material Standard Steel
- Outside Dia. 0.25 in
- Wire Dia. 0.03 in
- Spring Rate (Lbs./In.) 0.65 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # 020020000
- Zoro # G3030557
- Country of Origin Mexico
- Category Extension Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 0.25 in |
Wire Dia. | 0.03 in |
Fabric Sleeve Outside Dia. | 0.33 in |
Details
Type | Utility |
Material | Standard Steel |
Spring Rate (Lbs./In.) | 0.65 lb/in |
Load (Lbs.) | 1.15 lb |
End Type | Full Twist Loops |
Finish | Oil |
Item | Extension Spring |
Meets/Exceeds | ASTM A227/A228 and AMS 5112 |
Deflection @ Load | 1 in |
Description
Extension Spring, Utility, Standard Steel, Oil, End Type Full Twist Loops, Overall Length 4 In., Outside Dia. 0.250 In., Wire Dia. 0.030 In., Fabric Sleeve Outside Dia. 0.33 In., Load (Lbs.) 1.15, Deflection @ Load 1.00 In., Spring Rate (Lbs./In.) 0.65, Meets/Exceeds ASTM A227/A228 and AMS 5112
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Wall Bumper Door Stop, 1, Vintage Bronze (DS12 11P)
- ARROW LOCK Lever Lockset, Mechanical, Entrance, Grd. 2 (RL11SR 26D CS)
- ROPPE Self-Stick Vinyl Wall Cove Base (HC40C54S161)
- STANLEY Wardrobe Pivot, Std Duty, Satin Chrome, LH (341LH HVYDUTY PIVOT DOOR HINGE 26D ST)
- RAYMOND Extension Spring, Standard Steel, PK12, Load (Lbs.): 1.68 (020017000)
- RAYMOND Extension Spring, Standard Steel, PK6 (020101000)
- RAYMOND Extension Spring, Standard Steel, PK12 (020042000)
- RAYMOND Extension Spring, Standard Steel, PK3 (020029000)
- RAYMOND Extension Spring, Standard Steel, PK3, Type: Utility (020004000)
- RAYMOND Service Part Extension Spring Carbon, PK2 (20104000)
- SPEC Extension Spring, Music Wire, PK3 (E05000633500M)
- Raymond Extension Springs