Shop All Extension Springs
Raymond
Extension Spring, Standard Steel, PK6
Mfr # 020019000
Zoro # G1983628
product price: $14.19
/pk 6, $2.36/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material Standard Steel
- Overall Length 3 11/64 in
- Outside Dia. 0.38 in
- Wire Dia. 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 020019000
- Zoro # G1983628
- Country of Origin Mexico
- Category Extension Springs
Dimensions
Overall Length | 3 11/64 in |
Outside Dia. | 0.38 in |
Wire Dia. | 0.04 in |
Fabric Sleeve Outside Dia. | 0.46 in |
Details
Type | Utility |
Material | Standard Steel |
Spring Rate (Lbs./In.) | 1.76 lb/in |
Finish | Oil |
End Type | Full Twist Loops |
Deflection @ Load | 1 in |
Item | Extension Spring |
Load (Lbs.) | 3.25 lb |
Meets/Exceeds | ASTM A227/A228 and AMS 5112 |
Description
Extension Spring, Utility, Standard Steel, Oil, End Type Full Twist Loops, Overall Length 3-11/64 In., Outside Dia. 0.380 In., Wire Dia. 0.040 In., Fabric Sleeve Outside Dia. 0.46 In., Load (Lbs.) 3.25, Deflection @ Load 1.00 In., Spring Rate (Lbs./In.) 1.76, Meets/Exceeds ASTM A227/A228 and AMS 5112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Screen Frame Corners, 3/8 in., Stamped Aluminum Construction, Mill Finish (50 Pack) (MP5619)
- WRIGHT PRODUCTS Patio Keyed Flush Mount, Black (VK1133BL)
- MSI Arabescato Venato White SAMPLE Honed Marble Mosaic Tile (ZOR-MD-0382-SAM)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Sink Base Cabinet Drip Tray (SBDT-3942-A-1)
- RAYMOND Extension Spring, Standard Steel, PK12, Load (Lbs.): 1.68 (020017000)
- RAYMOND Extension Spring, Standard Steel, PK3 (020002000)
- RAYMOND Service Part Extension Spring Carbon, PK2 (20001000)
- RAYMOND Extension Spring, Standard Steel, PK3 (020031000)
- RAYMOND Service Part Extension Spring Carbon, PK2 (20112000)
- RAYMOND Service Part Extension Spring Carbon, PK2 (20025000)
- ZORO SELECT Ext Spring, Utility, Steel, 3 1/2 OAL, PK12 (1NAC7)
- Raymond Extension Springs