Shop All Extension Springs
Raymond
Extension Spring, Standard Steel, PK6
Mfr # 020010000
Zoro # G3030511
product price: $14.19
/pk 6, $2.36/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material Standard Steel
- Overall Length 6 7/16 in
- Outside Dia. 0.33 in
- Wire Dia. 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 020010000
- Zoro # G3030511
- Country of Origin Mexico
- Category Extension Springs
Dimensions
Overall Length | 6 7/16 in |
Outside Dia. | 0.33 in |
Wire Dia. | 0.04 in |
Fabric Sleeve Outside Dia. | 0.41 in |
Details
Type | Utility |
Material | Standard Steel |
Spring Rate (Lbs./In.) | 0.51 lb/in |
Item | Extension Spring |
Deflection @ Load | 1 in |
Finish | Oil |
Meets/Exceeds | ASTM A227/A228 and AMS 5112 |
End Type | Full Twist Loops |
Load (Lbs.) | 1.31 lb |
Description
Extension Spring, Utility, Standard Steel, Oil, End Type Full Twist Loops, Overall Length 6-7/16 In., Outside Dia. 0.330 In., Wire Dia. 0.040 In., Fabric Sleeve Outside Dia. 0.41 In., Load (Lbs.) 1.31, Deflection @ Load 1.00 In., Spring Rate (Lbs./In.) 0.51, Meets/Exceeds ASTM A227/A228 and AMS 5112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMA JMA: Best IC Core Keys - A (JMA-BES-1DE)
- SPEC Extension Spring, Stainless Steel (E20002077500S)
- PRIMELINE TOOLS Traverse Cord, Size #4, Polyester Fiber, Braided Strands, High Quality, 100 yards (1 Roll) (MP9253)
- PRIMELINE TOOLS Window Lock, Sash, Steel (U 9925)
- RAYMOND Extension Spring, Standard Steel, PK3 (020024000)
- RAYMOND Extension Spring, Standard Steel, PK3 (020023000)
- RAYMOND Extension Spring, Standard Steel, PK3 (020099000)
- RAYMOND Extension Spring, Standard Steel, PK3 (020013000)
- RAYMOND Extension Spring, Standard Steel, PK12 (020042000)
- RAYMOND Extension Spring, Standard Steel, PK3 (020012000)
- ZORO APPROVED SUPPLIER 7/8" Od Ext Spring (C-263)
- Raymond Extension Springs