Shop All Extension Springs
Raymond
Extension Spring, Standard Steel, PK3
Mfr # 020099000
Zoro # G3030590
product price: $7.99
/pk 3, $2.66/ea
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material Standard Steel
- Overall Length 3 43/64 in
- Outside Dia. 0.69 in
- Wire Dia. 0.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 020099000
- Zoro # G3030590
- Country of Origin Mexico
- Category Extension Springs
Dimensions
Overall Length | 3 43/64 in |
Outside Dia. | 0.69 in |
Wire Dia. | 0.11 in |
Fabric Sleeve Outside Dia. | 0.81 in |
Details
Type | Utility |
Material | Standard Steel |
Spring Rate (Lbs./In.) | 32 lb/in |
Item | Extension Spring |
Meets/Exceeds | ASTM A227/A228 and AMS 5112 |
Load (Lbs.) | 31 lb |
End Type | Machine Half Loop |
Deflection @ Load | 0.5 in |
Finish | Oil |
Description
Extension Spring, Utility, Standard Steel, Oil, End Type Machine Half Loop, Overall Length 3-43/64 In., Outside Dia. 0.690 In., Wire Dia. 0.110 In., Fabric Sleeve Outside Dia. 0.81 In., Load (Lbs.) 31.00, Deflection @ Load 0.50 In., Spring Rate (Lbs./In.) 32, Meets/Exceeds ASTM A227/A228 and AMS 5112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Recessed Pull Handle, Clips/Fasteners, Satin, Clips/Fasteners (860.32D)
- CROWN 4-3/8" Wire Cabinet Pull with 4" Center to Center Satin Chrome Finish (CHP355SC)
- HARDWARE RESOURCES Double Roller Catch with Strike and Screws - Zinc Finish (RC01-ZN)
- STRYBUC DUAL ACTION WOCD LH BLUE WHITE (50-2003LHBEW)
- RAYMOND Service Part Extension Spring Carbon, PK2 (20112000)
- RAYMOND Extension Spring, Standard Steel, PK6, Load (Lbs.): 78.72 (020103000)
- RAYMOND Extension Spring, Standard Steel, PK6 (020010000)
- RAYMOND Extension Spring, Utility, Standard Steel (020113000)
- RAYMOND Extension Spring, Standard Steel, PK6 (020033000)
- RAYMOND Extension Spring, Standard Steel, PK3 (020024000)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NAX3)
- Raymond Extension Springs