Shop All Extension Springs
Raymond
Extension Spring, Standard Steel, PK3
Mfr # 020031000
Zoro # G9047981
product price: $14.79
/pk 3, $4.93/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material Standard Steel
- Overall Length 8 3/64 in
- Outside Dia. 1 in
- Wire Dia. 0.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 020031000
- Zoro # G9047981
- Country of Origin Mexico
- Category Extension Springs
Dimensions
Overall Length | 8 3/64 in |
Outside Dia. | 1 in |
Wire Dia. | 0.11 in |
Fabric Sleeve Outside Dia. | 1.15 in |
Details
Type | Utility |
Material | Standard Steel |
Spring Rate (Lbs./In.) | 3.9 lb/in |
Meets/Exceeds | ASTM A227/A228 and AMS 5112 |
End Type | Machine Half Loop |
Finish | Oil |
Load (Lbs.) | 16.75 lb |
Item | Extension Spring |
Deflection @ Load | 2 in |
Description
Extension Spring, Utility, Standard Steel, Oil, End Type Machine Half Loop, Overall Length 8-3/64 In., Outside Dia. 1.000 In., Wire Dia. 0.110 In., Fabric Sleeve Outside Dia. 1.15 In., Load (Lbs.) 16.75, Deflection @ Load 2.00 In., Spring Rate (Lbs./In.) 3.9, Meets/Exceeds ASTM A227/A228 and AMS 5112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, 1 1/2x0.045 In, PK5 (1NCE9)
- WRIGHT PRODUCTS Inside Latch, White, Heavy Duty (V444ISWH)
- ZORO SELECT O-Ring, Dash 216, Buna N, 0.13 In., PK10 (5JKA4)
- GEAR KEEPER Key Retractor, Threaded Stud, 36 in. L (RT5-5802)
- RAYMOND Extension Spring, Standard Steel, PK6, Load (Lbs.): 78.72 (020103000)
- RAYMOND Extension Spring, Standard Steel, PK3 (020024000)
- RAYMOND Extension Spring, Standard Steel, PK12 (020032000)
- RAYMOND Extension Spring, Standard Steel, PK3 (020012000)
- RAYMOND Extension Spring, Standard Steel, PK12 (020040000)
- RAYMOND Service Part Extension Spring Carbon, PK2 (20001000)
- INTERMATIC Spring Wnd Tmr Wh 30M (SW30MWK)
- Raymond Extension Springs