Shop All Extension Springs
Raymond
Extension Spring, Standard Steel, PK3
Mfr # 020029000
Zoro # G9048006
original price:
$18.94
14% off
new price: $16.19
/pk 3, $5.40/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material Standard Steel
- Overall Length 5 21/32 in
- Outside Dia. 0.88 in
- Wire Dia. 0.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 020029000
- Zoro # G9048006
- Country of Origin Mexico
- Category Extension Springs
Dimensions
Overall Length | 5 21/32 in |
Outside Dia. | 0.88 in |
Wire Dia. | 0.12 in |
Fabric Sleeve Outside Dia. | 1.01 in |
Details
Type | Utility |
Material | Standard Steel |
Spring Rate (Lbs./In.) | 17.76 lb/in |
Load (Lbs.) | 35 lb |
End Type | Machine Half Loop |
Deflection @ Load | 1 in |
Item | Extension Spring |
Finish | Oil |
Meets/Exceeds | ASTM A227/A228 and AMS 5112 |
Description
Extension Spring, Utility, Standard Steel, Oil, End Type Machine Half Loop, Overall Length 5-21/32 In., Outside Dia. 0.880 In., Wire Dia. 0.120 In., Fabric Sleeve Outside Dia. 1.01 In., Load (Lbs.) 35.00, Deflection @ Load 1.00 In., Spring Rate (Lbs./In.) 17.76, Meets/Exceeds ASTM A227/A228 and AMS 5112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 7/8 in (C8053-C346A-14A)
- ZORO SELECT Dome Door Stop, Solid Brass, 1-1/4"H (5U609)
- MASTER MAGNETICS MAGNETIC TAPE 1/2""X10' (07012)
- MSI Trecento Windsor Crest 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0185)
- RAYMOND Service Part, PK2 (020152000)
- RAYMOND Extension Spring, Standard Steel, PK6 (020101000)
- RAYMOND Extension Spring, Standard Steel, PK3 (020012000)
- RAYMOND Extension Spring, Standard Steel, PK12 (020040000)
- RAYMOND Double Loop Extension Spring, Music Wire (020155000)
- RAYMOND Extension Spring, Standard Steel, PK3 (020026000)
- ZORO SELECT Extension Spring, Stl, Zinc, 0.358x16 1/2 L (3HPT7)
- Raymond Extension Springs