Shop All Extension Springs
Raymond
Extension Spring, Standard Steel, PK3
Mfr # 020026000
Zoro # G3030566
product price: $8.65
/pk 3, $2.88/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material Standard Steel
- Overall Length 4 59/64 in
- Outside Dia. 0.31 in
- Wire Dia. 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 020026000
- Zoro # G3030566
- Country of Origin Mexico
- Category Extension Springs
Dimensions
Overall Length | 4 59/64 in |
Outside Dia. | 0.31 in |
Wire Dia. | 0.04 in |
Fabric Sleeve Outside Dia. | 0.39 in |
Details
Type | Utility |
Material | Standard Steel |
Spring Rate (Lbs./In.) | 1.81 lb/in |
Meets/Exceeds | ASTM A227/A228 and AMS 5112 |
Load (Lbs.) | 3.91 lb |
Item | Extension Spring |
Finish | Oil |
Deflection @ Load | 1.58 in |
End Type | Full Twist Loops |
Description
Extension Spring, Utility, Standard Steel, Oil, End Type Full Twist Loops, Overall Length 4-59/64 In., Outside Dia. 0.310 In., Wire Dia. 0.040 In., Fabric Sleeve Outside Dia. 0.39 In., Load (Lbs.) 3.91, Deflection @ Load 1.58 In., Spring Rate (Lbs./In.) 1.81, Meets/Exceeds ASTM A227/A228 and AMS 5112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Pull, Oblong, 3-1/2" X 11/4" X 5/16" Lifetime Brass (FP223CR003)
- YALE COMMERCIAL Zero Bitted 6 Pin Control Key Blank with E1R PARA Keyway and #1 7th Cut for 1210 Core (FN117CE1R)
- MSI Capella Ivory Brick SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0255-SAM)
- ZORO SELECT Paddle Latch, Keyed, Zinc Plated (1XPB7)
- RAYMOND Service Part Extension Spring Carbon, PK2 (20112000)
- RAYMOND Extension Spring, Utility, Brass, PK12 (020039000)
- RAYMOND Service Part Extension Spring Carbon, PK2 (20030000)
- RAYMOND Extension Spring, Standard Steel, PK12 (020032000)
- RAYMOND Service Part Extension Spring Carbon, PK2 (20001000)
- RAYMOND Extension Spring, Standard Steel, PK3 (020024000)
- PRIME-LINE Trampoline Spring, 13/16 in. x 3-1/8 in., Nickel Plated Steel (2-pack) (SP 9623)
- Raymond Extension Springs