Shop All Extension Springs
Raymond
Extension Spring, Standard Steel, PK3
Mfr # 020024000
Zoro # G3030575
product price: $6.99
/pk 3, $2.33/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material Standard Steel
- Overall Length 3 51/64 in
- Outside Dia. 0.72 in
- Wire Dia. 0.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 020024000
- Zoro # G3030575
- Country of Origin Mexico
- Category Extension Springs
Dimensions
Overall Length | 3 51/64 in |
Outside Dia. | 0.72 in |
Wire Dia. | 0.11 in |
Fabric Sleeve Outside Dia. | 0.84 in |
Details
Type | Utility |
Material | Standard Steel |
Spring Rate (Lbs./In.) | 28.09 lb/in |
Load (Lbs.) | 44.3 lb |
Deflection @ Load | 1.21 in |
Item | Extension Spring |
Finish | Oil |
Meets/Exceeds | ASTM A227/A228 and AMS 5112 |
End Type | Machine Half Loop |
Description
Extension Spring, Utility, Standard Steel, Oil, End Type Machine Half Loop, Overall Length 3-51/64 In., Outside Dia. 0.720 In., Wire Dia. 0.110 In., Fabric Sleeve Outside Dia. 0.84 In., Load (Lbs.) 44.30, Deflection @ Load 1.21 In., Spring Rate (Lbs./In.) 28.09, Meets/Exceeds ASTM A227/A228 and AMS 5112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW E Series Grade 2, Single Cyl, C KWY, US10, Rectangle Stk, 6 Pins (E61 10 CS)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 1 3/16 in W (M15KALF)
- ZORO SELECT Torsion Spring, 180 Deg, 1.356 OD, Wire Dia.: 0.125 in (3HPN8)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL250K-SS)
- RAYMOND Extension Spring, Standard Steel, PK6 (020019000)
- RAYMOND Extension Spring, Standard Steel, PK6 (020020000)
- RAYMOND Extension Spring, Standard Steel, PK6 (020033000)
- RAYMOND Extension Spring, Standard Steel, PK6 (020102000)
- RAYMOND Service Part Extension Spring Carbon, PK2 (20025000)
- RAYMOND Extension Spring, Standard Steel, PK6, Type: Utility (020009000)
- MTD Spring-Extension . (732-04835)
- Raymond Extension Springs