Shop All Extension Springs
Raymond
Extension Spring, Standard Steel, PK3
Mfr # 020023000
Zoro # G1818951
original price:
$5.69
5% off
new price: $5.39
/pk 3, $1.80/ea
$5.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material Standard Steel
- Overall Length 3 31/32 in
- Outside Dia. 0.73 in
- Wire Dia. 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 020023000
- Zoro # G1818951
- Country of Origin Mexico
- Category Extension Springs
Dimensions
Overall Length | 3 31/32 in |
Outside Dia. | 0.73 in |
Wire Dia. | 0.06 in |
Fabric Sleeve Outside Dia. | 0.86 in |
Details
Type | Utility |
Material | Standard Steel |
Spring Rate (Lbs./In.) | 1.66 lb/in |
Meets/Exceeds | ASTM A227/A228 and AMS 5112 |
Deflection @ Load | 0.72 in |
Finish | Oil |
Load (Lbs.) | 2.75 lb |
End Type | Full Twist Loops |
Item | Extension Spring |
Description
Extension Spring, Utility, Standard Steel, Oil, End Type Full Twist Loops, Overall Length 3-31/32 In., Outside Dia. 0.730 In., Wire Dia. 0.060 In., Fabric Sleeve Outside Dia. 0.86 In., Load (Lbs.) 2.75, Deflection @ Load 0.72 In., Spring Rate (Lbs./In.) 1.66, Meets/Exceeds ASTM A227/A228 and AMS 5112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SoFt Silicone O-Ring, Dash 006, PK25 (ZUSAS50FDA006)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 135mm ID, PK2 (ZUSAH4X135)
- LCN 9540-3077 RH ANCLR Door Closer Arms (9540-3077 RH 628)
- SECURITRON Battery, Powder Coated, 2A, 4 DC Outputs (BPS-24-2)
- RAYMOND Service Part Extension Spring Carbon, PK2 (20001000)
- RAYMOND Extension Spring, Standard Steel, PK6 (020019000)
- RAYMOND Extension Spring, Standard Steel, PK12, Load (Lbs.): 1.68 (020017000)
- RAYMOND Extension Spring, Standard Steel, PK3 (020012000)
- RAYMOND Extension Spring, Utility, Brass, PK12 (020039000)
- RAYMOND Extension Spring, Standard Steel, PK12 (020032000)
- SPEC Extension Spring, Stainless Steel (E15001778000S)
- Raymond Extension Springs