Shop All Extension Springs
Raymond
Extension Spring, Standard Steel, PK3
Mfr # 020013000
Zoro # G3030609
original price:
$12.25
10% off
new price: $10.99
/pk 3, $3.66/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material Standard Steel
- Overall Length 5 11/32 in
- Outside Dia. 0.56 in
- Wire Dia. 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 020013000
- Zoro # G3030609
- Country of Origin Mexico
- Category Extension Springs
Dimensions
Overall Length | 5 11/32 in |
Outside Dia. | 0.56 in |
Wire Dia. | 0.08 in |
Fabric Sleeve Outside Dia. | 0.67 in |
Details
Type | Utility |
Material | Standard Steel |
Spring Rate (Lbs./In.) | 9 lb/in |
Load (Lbs.) | 16.82 lb |
Deflection @ Load | 1 in |
Finish | Oil |
End Type | Machine Half Loop |
Item | Extension Spring |
Meets/Exceeds | ASTM A227/A228 and AMS 5112 |
Description
Extension Spring, Utility, Standard Steel, Oil, End Type Machine Half Loop, Overall Length 5-11/32 In., Outside Dia. 0.560 In., Wire Dia. 0.080 In., Fabric Sleeve Outside Dia. 0.67 In., Load (Lbs.) 16.82, Deflection @ Load 1.00 In., Spring Rate (Lbs./In.) 9, Meets/Exceeds ASTM A227/A228 and AMS 5112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Polo Polished Brass Passage Door Knob Right or Left Handed (92001-516)
- EKENA MILLWORK Pecky Cypress Faux Wood Non-Tapered Square Column Wrap w/ Standard Capital & Base, 8"W x 6'H (COLUPC08X072STUF)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04800RD (LL1S14X04800RD)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 25 Ft (150B2X1/16-25)
- RAYMOND Service Part Extension Spring Carbon, PK2 (20025000)
- RAYMOND Extension Spring, Standard Steel, PK3 (020026000)
- RAYMOND Service Part Extension Spring Carbon, PK2 (20001000)
- RAYMOND Extension Spring, Standard Steel, PK6 (020019000)
- RAYMOND Extension Spring, Standard Steel, PK12 (020032000)
- RAYMOND Extension Spring, Standard Steel, PK3 (020031000)
- MIDWEST FASTENER 3/8" x .043" x 2" Steel Extension Springs 1 12PK (18588)
- Raymond Extension Springs