Shop All Extension Springs
Raymond
Extension Spring, Standard Steel, PK12, Load (Lbs.): 1.68
Mfr # 020017000
Zoro # G9728756
product price: $15.19
/pk 12, $1.27/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material Standard Steel
- Outside Dia. 0.25 in
- Wire Dia. 0.03 in
- Spring Rate (Lbs./In.) 0.43 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # 020017000
- Zoro # G9728756
- Country of Origin Mexico
- Category Extension Springs
Dimensions
Overall Length | 5 11/16 in |
Outside Dia. | 0.25 in |
Wire Dia. | 0.03 in |
Fabric Sleeve Outside Dia. | 0.33 in |
Details
Type | Utility |
Material | Standard Steel |
Spring Rate (Lbs./In.) | 0.43 lb/in |
End Type | Full Twist Loops |
Load (Lbs.) | 1.68 lb |
Deflection @ Load | 2.27 in |
Meets/Exceeds | ASTM A227/A228 and AMS 5112 |
Finish | Oil |
Item | Extension Spring |
Description
Extension Spring, Utility, Standard Steel, Oil, End Type Full Twist Loops, Overall Length 5-11/16 In., Outside Dia. 0.250 In., Wire Dia. 0.030 In., Fabric Sleeve Outside Dia. 0.33 In., Load (Lbs.) 1.68, Deflection @ Load 2.27 In., Spring Rate (Lbs./In.) 0.43, Meets/Exceeds ASTM A227/A228 and AMS 5112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY 2 1/4 in W x 5 in H Dull Stainless Steel Swing Clear Hinge (T4A3395 NRP 5)
- MSI Xl Cyrus Fauna SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0118-SAM)
- MID ATLANTIC RUBBER Rubber Grommet - 5/8" x 3/16" x 7/8" x 1 1/8" x 7/16", PK 50 (OMAR-2764-50PK)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes, 12, 16, 24 VAC/VDC Aluminum (7411-628)
- RAYMOND Extension Spring, Standard Steel, PK6 (020020000)
- RAYMOND Extension Spring, Standard Steel, PK12 (020040000)
- RAYMOND Extension Spring, Standard Steel, PK3 (020026000)
- RAYMOND Extension Spring, Standard Steel, PK3 (020029000)
- RAYMOND Extension Spring, Standard Steel, PK3 (020013000)
- RAYMOND Double Loop Extension Spring, Music Wire (020155000)
- MIDWEST FASTENER 5/16" x 2-13/16" x .035" WG Steel Extension Springs 6PK (18517)
- Raymond Extension Springs