Shop All Extension Springs
Raymond
Extension Spring, Standard Steel, PK12
Mfr # 020042000
Zoro # G9075735
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material Standard Steel
- Overall Length 1 in
- Outside Dia. 0.19 in
- Wire Dia. 0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raymond
- MFR # 020042000
- Zoro # G9075735
- Country of Origin Mexico
- Category Extension Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.19 in |
Wire Dia. | 0.01 in |
Fabric Sleeve Outside Dia. | 0.26 in |
Details
Type | Utility |
Material | Standard Steel |
Spring Rate (Lbs./In.) | 0.15 lb/in |
Deflection @ Load | 0.5 in |
Item | Extension Spring |
Meets/Exceeds | ASTM A227/A228 and AMS 5112 |
Finish | Oil |
Load (Lbs.) | 0.14 lb |
Description
Extension Spring, Utility, Standard Steel, Oil, Overall Length 1 In., Outside Dia. 0.190 In., Wire Dia. 0.010 In., Fabric Sleeve Outside Dia. 0.26 In., Load (Lbs.) 0.14, Deflection @ Load 0.50 In., Spring Rate (Lbs./In.) 0.15, Meets/Exceeds ASTM A227/A228 and AMS 5112
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D CONCELD DOOR BTM 36""SLVR (05512)
- SCHLAGE COMMERCIAL Satin Nickel Deadbolt B680619 (B680619)
- MIDWEST FASTENER 2" Ceramic Round Base Magnet 2PK (32691)
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (2ZFC4)
- RAYMOND Service Part Extension Spring Carbon, PK2 (20112000)
- RAYMOND Extension Spring, Standard Steel, PK6 (020019000)
- RAYMOND Extension Spring, Standard Steel, PK3 (020099000)
- RAYMOND Service Part Extension Spring Carbon, PK2 (20030000)
- RAYMOND Service Part Extension Spring Carbon, PK5 (20028000)
- RAYMOND Extension Spring, Standard Steel, PK6 (020010000)
- MIDWEST FASTENER 3/4" x 1-1/8" x 5-3/4" x .128" WG Steel Extension Springs (18542)
- Raymond Extension Springs