Shop All Disc Springs
Raymond
Disc Spring, 5.120" Min. Inside Dia.
Mfr # W6550061
Zoro # G3288253
product price: $24.75
/pk 2, $12.38/ea
Sold in multiples of 4 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type 3 Wave Spring Washer
- Material High Carbon steel
- Thickness 0.061 in
- Overall Height 0.496 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # W6550061
- Zoro # G3288253
- Country of Origin United States
- Category Disc Springs
Dimensions
Overall Height | 0.496 in |
Min. Inside Dia. | 5.12 in |
Max. Outside Dia. | 6.55 in |
Details
System of Measurement | Inch |
Type | 3 Wave Spring Washer |
Material | High Carbon steel |
Thickness | 0.061 in |
Load @ Deflection (Lbs.) | 209-301 |
Spring Rate (Lbs./In.) | 977 lb/in |
Finish | Plain |
Deflection @ Load | 0.261 in |
Item | Disc Spring |
Meets/Exceeds | ASTM-A684 |
Description
Disc Spring,Wave,High Carbon Steel,Finish Plain,Min. Inside Dia. 5.120 In.,Max. Outside Dia. 6.550 In.,Thickness 0.061 In.,Overall Height 0.496 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 1020,Deflection @ Load 0.235 In.,Meets/Exceeds ASTM-A684
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 28" x 84" x 1-3/8" Primed 1-Panel Interior Shaker 6-9/16" LH Prehung Door with Satin Nickel Hinges (2470pri8401LH156916)
- NATIONAL GUARD Door Bottom, Heavy Duty, Aluminum (423N-48)
- EKENA MILLWORK 8" x 8' Endura-Aluminum Column, Round Shaft (Load-Bearing 21,000 lbs), Non-Tapered, FLuted (EA0808ANFSATUTU)
- ASP Large Self-Lock Key Tags, 5" X 1 3/16", 1000 Per Pack: Yellow Pk (1412)
- RAYMOND Disc Spring, 0.440" Min. Inside Dia., PK25 (W0618008)
- RAYMOND Disc Spring, 0.265" Min. Inside Dia., PK25 (W0367006S)
- RAYMOND Disc Spring, 0.650" Min. Inside Dia., PK25 (W0855010S)
- RAYMOND Disc Spring, 0.839" Min. Inside Dia., PK10 (W1080012S)
- RAYMOND Disc Spring, 0.856" Min. Inside Dia., PK25 (W1102012)
- RAYMOND Disc Spring, 1.051" Min. Inside Dia., PK25 (W1351015)
- RAYMOND Disc Spring, 0.194" Min. Inside Dia., PK25 (W0242006S)
- Raymond Disc Springs