Shop All Disc Springs
Raymond
Disc Spring, 1.872" Min. Inside Dia., PK10
Mfr # W2420025S
Zoro # G3288089
product price: $14.79
/pk 10, $1.48/ea
Sold in multiples of 6 for $88.74
$88.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type 3 Wave Spring Washer
- Material Stainless Steel
- Thickness 0.025 in
- Overall Height 0.168 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # W2420025S
- Zoro # G3288089
- Country of Origin United States
- Category Disc Springs
Dimensions
Overall Height | 0.168 in |
Min. Inside Dia. | 1.872 in |
Max. Outside Dia. | 2.42 in |
Details
System of Measurement | Inch |
Type | 3 Wave Spring Washer |
Material | Stainless Steel |
Thickness | 0.025 in |
Load @ Deflection (Lbs.) | 37-53 |
Spring Rate (Lbs./In.) | 523 lb/in |
Item | Disc Springs |
Deflection @ Load | 0.082 in |
Finish | Plain |
Meets/Exceeds | Commercial Type 302 and AMS-5906 |
Description
Disc Springs,Wave,Stainless Steel,Finish Plain,Min. Inside Dia. 1.872 In.,Max. Outside Dia. 2.420 In.,Thickness 0.025 In.,Overall Height 0.168 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 849,Deflection @ Load 0.086 In.,Meets/Exceeds Commercial Type 302 and AMS-5906,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Utility Hook, 304 SS, 1 In (4CRU7)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 150 (BK2X1-012)
- MARLBORO 3/4" W x 4-3/16" H Mill Stainless Steel Weld-On Hinge (4PPU3)
- NATIONAL MFG/SPECTRUM BRANDS HHI 6 Zinc Hinge Strap (N131-060)
- RAYMOND Disc Spring, 0.440" Min. Inside Dia., PK25 (W0618008)
- RAYMOND Wave Spring Washer High Carbon, PK5 (W2420025)
- RAYMOND Disc Spring, 1.051" Min. Inside Dia., PK25 (W1351015)
- RAYMOND Disc Spring, 0.588" Min. Inside Dia., PK10 (W0731009S)
- RAYMOND Disc Spring, 0.243" Min. Inside Dia., PK25 (W0305007S)
- RAYMOND Disc Spring, 0.839" Min. Inside Dia., PK25 (W1080012)
- ZORO SELECT Disc Spring, Belleville, 1.5, High Carb Stl (1NDZ3)
- Raymond Disc Springs