Shop All Disc Springs
Raymond
Disc Spring, 1.575" Min. Inside Dia., PK2
Mfr # W2028022
Zoro # G3287991
product price: $20.29
/pk 15, $1.35/ea
Sold in multiples of 4 for $81.16
$81.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type 3 Wave Spring Washer
- Thickness 0.022 in
- Overall Height 0.14 in
- Min. Inside Dia. 1.575 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # W2028022
- Zoro # G3287991
- Country of Origin United States
- Category Disc Springs
Dimensions
Overall Height | 0.14 in |
Min. Inside Dia. | 1.575 in |
Max. Outside Dia. | 2.028 in |
Details
System of Measurement | Inch |
Type | 3 Wave Spring Washer |
Material | High Carbon steel |
Thickness | 0.022 in |
Load @ Deflection (Lbs.) | 29-41 |
Finish | Plain |
Spring Rate (Lbs./In.) | 493 lb/in |
Meets/Exceeds | ASTM-A684 |
Deflection @ Load | 0.071 in |
Item | Disc Springs |
Description
Disc Springs,Wave,High Carbon Steel,Finish Plain,Min. Inside Dia. 1.575 In.,Max. Outside Dia. 2.028 In.,Thickness 0.022 In.,Overall Height 0.140 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 31,Deflection @ Load 0.069 In.,Meets/Exceeds ASTM-A684,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Mountain Bluestone Splitface Ledger Corner 6 in. X 18 in. Natural Sandstone Wall Tile, 4PK (ZOR-PNL-0134)
- TRILOGY Electronic Lock, Brushed Chrome, 12 Button (DL4500DBR US26D)
- NATIONAL HARDWARE STRAP HINGE HD 8"" SS (N342-493)
- DURA-LIFT 0.207 in Wirex1.75 in Dx23 in L Torsion Springs Left & Right Wound Pair Sectional Garage Doors (DLTY17523B)
- RAYMOND Wave Spring Washer High Carbon, PK3 (W5408053)
- RAYMOND Wave Spring Washer High Carbon, PK5 (W2420025)
- RAYMOND Disc Spring, 0.194" Min. Inside Dia., PK25 (W0242006S)
- RAYMOND Wave Spring Washer High Carbon, PK5 (W3118035)
- RAYMOND Disc Spring, 1.051" Min. Inside Dia., PK25 (W1351015)
- RAYMOND Disc Spring, 0.650" Min. Inside Dia., PK25 (W0855010S)
- ZORO SELECT Disc Spring, Belle, 0.875, High CS, PK12 (1NDW5)
- Raymond Disc Springs