Shop All Disc Springs
Raymond
Disc Spring, 1.404" Min. Inside Dia., PK2
Mfr # W1819020S
Zoro # G3288201
product price: $18.79
/pk 15, $1.25/ea
Sold in multiples of 4 for $75.16
$75.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type 3 Wave Spring Washer
- Thickness 0.02 in
- Overall Height 0.125 in
- Min. Inside Dia. 1.404 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # W1819020S
- Zoro # G3288201
- Country of Origin United States
- Category Disc Springs
Dimensions
Overall Height | 0.125 in |
Min. Inside Dia. | 1.404 in |
Max. Outside Dia. | 1.819 in |
Details
System of Measurement | Inch |
Type | 3 Wave Spring Washer |
Material | Stainless Steel |
Thickness | 0.02 in |
Load @ Deflection (Lbs.) | 25-35 |
Spring Rate (Lbs./In.) | 476 lb/in |
Meets/Exceeds | Commercial Type 302 and AMS-5906 |
Item | Disc Springs |
Deflection @ Load | 0.063 in |
Finish | Plain |
Description
Disc Springs,Wave,Stainless Steel,Finish Plain,Min. Inside Dia. 1.404 In.,Max. Outside Dia. 1.819 In.,Thickness 0.020 In.,Overall Height 0.125 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 934,Deflection @ Load 0.062 In.,Meets/Exceeds Commercial Type 302 and AMS-5906,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Corner Key, White Nylon 20 Pack (PL 14964)
- ZORO SELECT Magnet Tube, Ceramic, 4 in. L (34TA17)
- SUR&R O-Ring, 8.0mm Nominal Inside dia., PK50 (HOR240)
- NATIONAL HARDWARE 8 in. L Galvanized Extra Heavy Duty T-Hinge (N129-494)
- RAYMOND Disc Spring, 0.839" Min. Inside Dia., PK25 (W1080012)
- RAYMOND Disc Spring, 1.051" Min. Inside Dia., PK25 (W1351015)
- RAYMOND Disc Spring, 1.575" Min. Inside Dia., PK2 (W2028022)
- RAYMOND Disc Spring, 1.201" Min. Inside Dia., PK25 (W1543020)
- RAYMOND Disc Spring, 0.588" Min. Inside Dia., PK10 (W0731009S)
- RAYMOND Disc Spring, 2.200" Min. Inside Dia., PK2 (W2816030)
- SPEC Spring Washer Spring Steel, PK25 (B0375015)
- Raymond Disc Springs