Shop All Disc Springs
Raymond
Disc Spring, 1.404" Min. Inside Dia., PK2
Mfr # W1819020
Zoro # G3288168
product price: $19.75
/pk 15, $1.32/ea
Sold in multiples of 5 for $98.75
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type 3 Wave Spring Washer
- Thickness 0.02 in
- Overall Height 0.125 in
- Min. Inside Dia. 1.404 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # W1819020
- Zoro # G3288168
- Country of Origin United States
- Category Disc Springs
Dimensions
Overall Height | 0.125 in |
Min. Inside Dia. | 1.404 in |
Max. Outside Dia. | 1.819 in |
Details
System of Measurement | Inch |
Type | 3 Wave Spring Washer |
Material | High Carbon steel |
Thickness | 0.02 in |
Load @ Deflection (Lbs.) | 25-35 |
Item | Disc Springs |
Meets/Exceeds | ASTM-A684 |
Deflection @ Load | 0.063 in |
Finish | Plain |
Spring Rate (Lbs./In.) | 476 lb/in |
Description
Disc Springs,Wave,High Carbon Steel,Finish Plain,Min. Inside Dia. 1.404 In.,Max. Outside Dia. 1.819 In.,Thickness 0.020 In.,Overall Height 0.125 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 934,Deflection @ Load 0.062 In.,Meets/Exceeds ASTM-A684,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Soreno Ivory 24 In.X 24 In.Matte Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0624)
- EMTEK Edge Cabinet Pull with 10 in Center to Center Oil Rubbed Bronze Finish (87140US10B)
- KARP Insulated Fire Rated Access Door, KRP-150FR Keyed Paddle Latch Prime 22x22 (KRPP2222PH)
- MARKS USA Rim, Satin SS, Exit Only, Fire No, 96" H (M9900/32D)
- RAYMOND Wave Spring Washer High Carbon, PK5 (W2420025)
- RAYMOND Disc Spring, 1.404" Min. Inside Dia., PK2 (W1819020S)
- RAYMOND Disc Spring, 0.265" Min. Inside Dia., PK25 (W0367006S)
- RAYMOND Disc Spring, 0.839" Min. Inside Dia., PK10 (W1080012S)
- RAYMOND Disc Spring, 1.575" Min. Inside Dia., PK2 (W2028022)
- RAYMOND Disc Spring, 5.120" Min. Inside Dia. (W6550061)
- SCHLAGE Latch Spring 3 Option (40-250-605)
- Raymond Disc Springs