Shop All Disc Springs
Raymond
Disc Spring, 1.201" Min. Inside Dia., PK25
Mfr # W1543017
Zoro # G3287912
product price: $24.49
/pk 25, $0.98/ea
Sold in multiples of 4 for $97.96
$97.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type 3 Wave Spring Washer
- Material High Carbon steel
- Thickness 0.017 in
- Overall Height 0.105 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raymond
- MFR # W1543017
- Zoro # G3287912
- Country of Origin United States
- Category Disc Springs
Dimensions
Overall Height | 0.105 in |
Min. Inside Dia. | 1.201 in |
Max. Outside Dia. | 1.543 in |
Details
System of Measurement | Inch |
Type | 3 Wave Spring Washer |
Material | High Carbon steel |
Thickness | 0.017 in |
Load @ Deflection (Lbs.) | 17-25 |
Deflection @ Load | 0.053 in |
Item | Disc Springs |
Meets/Exceeds | ASTM-A684 |
Finish | Plain |
Spring Rate (Lbs./In.) | 396 lb/in |
Description
Disc Springs,Wave,High Carbon Steel,Finish Plain,Min. Inside Dia. 1.201 In.,Max. Outside Dia. 1.543 In.,Thickness 0.017 In.,Overall Height 0.105 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 477,Deflection @ Load 0.052 In.,Meets/Exceeds ASTM-A684,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 1-1/8" x 2-3/4" 161 Cut Out Filler Plate (EF161SDU)
- BALDWIN Estate Vintage Brass Sash Locks (0452.033)
- SCHLAGE Matte Black Privacy Lever Lockset, Latitude/Century (F40 LAT 622 CEN)
- PRIME-LINE Cabinet Lock, 5/8 in., Diecast with Steel Cams, Chrome, Keyed Different Single Pack (MP4454)
- RAYMOND Disc Spring, 0.265" Min. Inside Dia., PK25 (W0367006)
- RAYMOND Disc Spring, 5.672" Min. Inside Dia. (W7325065)
- RAYMOND Disc Spring, 0.839" Min. Inside Dia., PK10 (W1080012S)
- RAYMOND Wave Spring Washer High Carbon, PK5 (W4627047)
- RAYMOND Disc Spring, 1.051" Min. Inside Dia., PK25 (W1351015)
- RAYMOND Disc Spring, 0.856" Min. Inside Dia., PK25 (W1102012)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.3125 (1UAU3)
- Raymond Disc Springs